Buy more than* S$200* and get FREE SHIPPING

10.8V Lithium Ion Battery

3.71 (7)
Battery Voltage (V)
10.8
Battery Capacity (Ah)
1.3
Battery
Lithium ion
TRUSCO Part Number
414-1199
Compatible
(Impact driver) TD090DWZ / W TD090DZ / W, (driver drill) DF030DWZ DF030DZ DF330DWX DF330DZ, (Sprayers) MUS052DS MUS052DZ, (cleaner) CL100DW CL100DZ
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL1013 32743076 78.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
It is a foolish question! This Fudetoi need?
3
From Japan
On 2017-03-22 00:03:11
Well It is usually not even hear - More good if more cheaper
This review is about item#32743076.
You can use Well normally. . .
3
From Japan
On 2016-12-20 17:40:40
Manufacturer genuine products. . . China of copy goods also. . . In not much different level. . . To lose the cheap. . I guess what about the manufacturer of attitude. . It will be worth that against. . I think price setting is too high. . .
This review is about item#32743076.
Used for a variety of power tools
3
From Japan
On 2016-10-03 17:38:16
I feel a little and unreasonable to have Kana - is to use the power generous, such as reciprocating saw,
This review is about item#32743076.
For impact screwdriver
5
From Japan
On 2016-04-05 19:29:50
Only one for which became impossible charge, is very good apparently using to order this time.
This review is about item#32743076.
Electrical work
4
From Japan
On 2015-10-23 23:24:23
I purchased as a pre-purchased a rechargeable vacuum cleaner in the first.
This review is about item#32743076.
Makita cordless cleaner
5
From Japan
On 2014-08-08 15:56:35
Makita using the cordless cleaner will be in 10 years. It is cleaner of very good things, but had often Kaikae because the battery is a consumable. I think that it had bought in maybe the price because it was asked to the service center of Makita until now. Cheap It was good to buy.
This review is about item#32743076.
Screws
3
From Japan
On 2014-03-13 13:35:32
In one year use, half the available time. Unfortunately, if you do not need the other from the field ....
This review is about item#32743076.

Related Products