Buy more than* S$200* and get FREE SHIPPING

Photo Paper Crispia

5.00 (1)
Basis Weight (g/m2)
300
Paper Thickness (mm)
0.3
Whiteness (%)
98
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L-size 1Pack(50Sheet) 1 KL50SCKR 32905555 12.99 SGD
In stock
A4 1Pack(20Sheet) 1 KA420SCKR 32905537 21.99 SGD
In stock
2L seal 1Pack(20Sheet) 1 K2L20SCKR 32905546 12.99 SGD
In stock
L seal 1Pack(100Sheet) 1 KL100SCKR 32905564 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Printing digital camera images
5
From Japan
On 2014-10-19 14:26:03
I also want products of size A3 or A2
This review is about item#32905564.

Related Products