Buy more than* S$200* and get FREE SHIPPING

Electric Drill

4.57 (7)
Reference Number of Carbon Brush
608GY1
Drilling Capacity (mm) Woodworks
30
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 to 13
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 to 1100
Power Consumption (W)
610
Power (V)
Single-phase 100
Current (A)
6.7
Height (mm)
153
Weight (kg)
2.1
Width (mm)
80
Length (mm)
352
TRUSCO Part Number
336-9056
Specification
Double insulation structure, continuously variable transmission mechanism
Accessories
Chuck handle, auxiliary handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-1300VR 32743094 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Processing of wood
4
From Japan
On 2016-09-02 10:45:18
Although were compared with various other companies, it is satisfied with this price.
This review is about item#32743094.
Power is necessary drilling, etc.
5
From Japan
On 2015-11-28 16:47:01
It's very useful in situations where power is needed.
This review is about item#32743094.
Drilling of iron plate thickness 3 ~ 5mm, wooden board, the resin hole saw drilling 12mm ~ 63mm
5
From Japan
On 2015-09-25 15:30:44
Removal of the auxiliary handle is good can be.
This review is about item#32743094.
Drilled holes in the steel at the factory
5
From Japan
On 2014-07-31 20:37:14
It is using very easy to use
This review is about item#32743094.
Such as had iron plate
5
From Japan
On 2014-03-20 13:28:17
Light and maneuverability easy yet grasp also quite thick blade
This review is about item#32743094.
Open stainless steel plate other hole
5
From Japan
On 2014-01-31 17:21:41
There is no problem on use. The Wari the chuck can be used up to 13 mm, I think the price is cheap.
This review is about item#32743094.
Drilling in the field
3
From Japan
On 2010-12-17 17:25:25
Heavy strong but Just a little difficulties can not speed
This review is about item#32743094.

Related Products