Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Inclined Surface Harness

Hip Part Length (mm)
800
Hip Part Width (mm)
190
Lanyards (length) (mm)
450 zipper
Lanyards (Diameter)(mm)
12
Weight (g)
2235
Specification
Double hook chuck, 3 stranded nylon rope
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SR 07077655 369.90 SGD
In stock
ADD TO CART

Related Products