Buy more than* S$200* and get FREE SHIPPING

100mm Disc Grinder

4.60 (5)
Body Size (phi mm)
56
Grinding Wheel Thickness (mm)
4
Grinding Wheel Diameter (phi mm)
100
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Body Dimensions (Length x Width x Height) (mm)
259x118x102
Power Consumption (W)
720
Voltage (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
Accessories
Grinding wheel 36P lock nut wrench 20
...see all
Product Options
ADD TO CART
Type Code Maximum Output (W) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Code Maximum Output (W) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without brake 2 heart ? 2.5m 960 9000 1PC 1 GA4032 32743322 129.07 SGD
Shipped after 2017-01-23
High speed type 2 heart 2.5m 960 12000 1PC 1 GA4031 33014073 116.15 SGD
Shipped after 2017-01-23
With brake 2 heart ? 2.5m 880 9000 1PC 1 GA4033 32743313 153.75 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
斫Ri construction work at construction site
4
From Japan
On 2016-11-22 22:48:42
Makita of Thunder is more than 20 years of relationship in a very balanced products. 9533 from the confused if you are using the 4032, is the position of the switch. Panics when obtained by locking the sudden wheel while you work. In the far below the power supply environment is 100v, amateur (I baked anything units) so I think easy to burnt Be careful.
This review is about item#32743322.
Rebar cutting
5
From Japan
On 2014-11-16 19:08:03
Previous lighter in weight than those, it can use without stress because the grip is also easy to grip.
This review is about item#33014073.
Cutting of the corner Hiryuumu, reservoir concrete
5
From Japan
On 2014-09-30 18:33:45
I feel a little heavy on is grip manner, it was just right. Blind is safe as soon as cut the Suichi since bought a with brake. Cover retaining bolts Atari, is why is not off to a little back. Other manufacturers san, had stopped at the Toko shifted a little. It is a civil engineering industry.
This review is about item#32743313.
Cutting and polishing work
4
From Japan
On 2013-07-19 18:33:48
It is fairly common. It came cheaper than the hardware store you are trading.
This review is about item#33014073.
Deburr
5
From Japan
On 2013-01-13 13:46:15
And previously purchased, you buy the same thing because it was good.

Related Products