Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titanium-coating New Spiral Tap (AU+SP)

Grade
P2
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimension l (mm) Pitch (mm) Surface Processing Overall Length (mm) Manufacture'w product code Number of Chamfered Threads Shank Diameter (mm) Tap Grade Material Chamfer Tap Type Screw Type Screw Length (mm) Dimension d (mm) Dimensions Lk (mm) Shank Diameter (phi mm) Dimensions k (mm) Number of Flutes Dimension l1 (mm) Screw Diameter Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension l (mm) Pitch (mm) Surface Processing Overall Length (mm) Manufacture'w product code Number of Chamfered Threads Shank Diameter (mm) Tap Grade Material Chamfer Tap Type Screw Type Screw Length (mm) Dimension d (mm) Dimensions Lk (mm) Shank Diameter (phi mm) Dimensions k (mm) Number of Flutes Dimension l1 (mm) Screw Diameter Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 19 0.45 TiN coating 46 - 2.5 mountain - Grade P HSS (high speed steel) HSS-E - Spiral Tap (right 45 degree) - 8 6 7 3 4.5 2 28 M2.6 Metric screw thread 1PC 1 AU+SP P2 M 2.6 X 0.45 2.5P 32743304 23.99 SGD
Shipped after 2018-06-28
62 19 0.45 TiN coating 46 - 2.5 mountain - Grade P HSS (high speed steel) HSS-E - Spiral Tap (right 45 degree) - 8 6 7 3 4.5 2 28 M2.5 Metric screw thread 1PC 1 AU+SP P2 M 2.5 X 0.45 2.5P 32743295 27.99 SGD
Shipped after 2018-06-28
62 19 0.4 - 42 VSAPQ2.0E - 3 - - 2.5P - M 7 6 7 3 4.5 2 28 M2 - 1pc 1 AU+SP P2 M 2 X 0.4 2.5P 32743286 27.99 SGD
In stock
46 11 0.5 TiN coating 46 - 2.5 thread - Class P HSS (high-speed steel) HSS-E - Spiral tap (45degree right) - 9 4 6 4 3.2 3 18 M3 Metric screws 1PC 1 AU+SP M3x0.5 32743331 20.99 SGD
Shipped after 2018-06-28
52 13 0.7 Tin Coating 52 - 2.5 pile - Class P HSS (HIGH SPEED STEEL) HSS-E - Spiral tap (45 degree right) - 11 5 7 5 4 3 20 M4 Metric screws 1PC 1 AU+SP M4x0.7 11072101 20.99 SGD
In stock
62 19 1 Tin Coating 62 - 2.5 pile - Class P HSS (HIGH SPEED STEEL) HSS-E - Spiral tap (45 degree right) - 15 6 7 6 4.5 3 28 M6 Metric screws 1PC 1 AU+SP M6x1 11072117 20.99 SGD
In stock
ADD TO CART

Related Products