Buy more than* S$200* and get FREE SHIPPING

Mechanic Gloves

3.67 (6)
Purpose
Building construction, plumbing, electrical work, etc.
Material (palmar)
Polyurethane
Material (backs)
Polyester
Material
Artificial leather
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 8 21.5 M 1Pair 1 2978 32743557 13.99 SGD
In stock
21 8.5 22 L 1Pair 1 2978 32743566 13.99 SGD
In stock
22 9 23 LL 1Pair 1 2978 32743575 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Machine assembly
4
From Japan
On 2016-05-02 20:47:04
The material is durable but it is hard to grasp the fine things
This review is about item#32743566.
It is used for machine maintenance and agricultural work.
4
From Japan
On 2014-10-21 19:21:48
There is a vent hole, there is no stuffiness, there is reinforcement on the palm and the tip, it seems to last long.
This review is about item#32743575.
When using power tools.
5
From Japan
On 2013-05-13 16:07:16
I am familiar with hands very easily, it is very easy to use, and it is very good reinforced by the fingers palm.
This review is about item#32743566.
For two wheel maintenance
1
From Japan
On 2012-02-28 20:21:07
I bought an LL size, but first it's small and it does not work. why? It looks good and looks nice. Especially, I learned that from the next shop I should buy what I wear.
This review is about item#32743575.
Car maintenance
3
From Japan
On 2012-02-11 10:16:10
Since ventilation holes are opened beside the fingers, it is not suitable for work that gets wet or dirty. When purchasing before, I used it without worrying about it because there was not a vent hole, but this time I need attention. Since it is used in car maintenance, it handles oil and water so it may not work properly, sorry for a moment.
This review is about item#32743566.
Mainly, outdoor civil engineering work, farm work etc.
5
From Japan
On 2011-07-25 23:03:13
It is very tough and can not be torn even if it is used hard It is easy to use slip prevention works well, because it was a year since it was truly a slip stopped and I ordered again.
This review is about item#32743575.

Related Products