Buy more than* S$200* and get FREE SHIPPING

Rain Artisan (waterproof and moisture transmission)

3.82 (11)
Water Pressure Resistance (mm)
5000 or more
...see all>
Product Options
ADD TO CART
Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Material (surface) Material (reverse side) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Material (surface) Material (reverse side) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S GrayxBlack 308-8936 78 to 86 150 to 160 100% nylon (polyurethane coating) 100% polyester 66 to 74 1Set(Top and Bottom) 1 3530 32743715 60.99 SGD
In stock
S Orange x black 308-8987 78 - 86 150 - 160 Nylon 100% (polyurethane coating) Polyester 100% 66 - 74 1Set(Top and Bottom) 1 3530 32743663 59.99 SGD
In stock
M Orange x black 308-8979 84 - 92 160 - 170 Nylon 100% (polyurethane coating) Polyester 100% 72 - 80 1Set(Top and Bottom) 1 3530 32743672 59.99 SGD
In stock
L Orange x black 308-8952 90 - 98 170 - 180 Nylon 100% (polyurethane coating) 100% Polyester 78 - 88 1Set(Top and Bottom) 1 3530 32743681 59.99 SGD
In stock
LL Orange x black 308-8961 96 - 104 175 - 185 Nylon 100% (polyurethane coating) Polyester 100% 86 - 96 1Set(Top and Bottom) 1 3530 32743697 59.99 SGD
In stock
3L Orange x black 308-8944 102 - 110 175 - 185 Nylon 100% (polyurethane coating) Polyester 100% 94 - 104 1Set(Top and Bottom) 1 3530 32743706 59.99 SGD
In stock
M Gray x black 308-8928 84 - 92 160 - 170 Nylon 100% (polyurethane coating) 100% Polyester 72 - 80 1Set(Top and Bottom) 1 3530 32743724 59.99 SGD
In stock
L Gray x black 308-8901 90 - 98 170 - 180 Nylon 100% (polyurethane coating) Polyester 100% 78 - 88 1Set(Top and Bottom) 1 3530 32743733 59.99 SGD
In stock
LL Gray x black 308-8910 96 - 104 175 - 185 Nylon 100% (polyurethane coating) Polyester 100% 86 - 96 1Set(Top and Bottom) 1 3530 32743742 59.99 SGD
In stock
3L Gray x black 308-8898 102 - 110 175 - 185 Nylon 100% (polyurethane coating) Polyester 100% 94 - 104 1Set(Top and Bottom) 1 3530 32743751 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Garden management work
3
From Japan
On 2017-04-15 17:36:57
Since my belongings can be steamed, I purchase at a sales point. The thing that waterproofness is good without steaming. I would like to expect it in the rain.
This review is about item#32743681.
Outside work in case of rain
4
From Japan
On 2016-08-18 15:28:02
It is comparatively firm making. The durability is now to come. It will be saved if it is cheaper.
This review is about item#32743681.
It is for riding bicycles.
5
From Japan
On 2016-06-16 20:30:16
Light, not steamed, comfortable to use Okay.
This review is about item#32743681.
I used it for bike delivery
3
From Japan
On 2016-05-29 15:12:34
It is light and convenient, but please spread the skirt of the pants so that you can wear it while wearing your shoes.
This review is about item#32743672.
Rainy work
3
From Japan
On 2015-06-18 03:20:00
Sewing etc is solid, thin and light is durable for light fraction. However, durability about waterproofness is not good. It is a second purchase this time without disciplining. When I purchased it last time I think that it depends on the frequency of use, but the waterproof is no longer effective for about half a year. Since all of the cheap kappa is similar, we use it for rainy weather with disposable and cheap kappa of other manufacturers in two stances.
This review is about item#32743697.
Commuting and outdoor work
5
From Japan
On 2015-06-04 18:55:36
Light and difficult to steam. I am very satisfied. One thing I was concerned with comes with a special pouch, but thought that usability is good if the size of the pouch is a little bigger.
This review is about item#32743697.
Civil engineering work
4
From Japan
On 2014-08-29 19:08:10
The feeling of wear is light and the movement is easy, but I wonder if it is a winter job that is now one that sticky to sweat.
This review is about item#32743681.
I purchased it because of warehouse work and measures against rain.
5
From Japan
On 2014-05-15 14:21:36
Things that I used to eat so much that I could not do anything. This item is saved very well because there is nothing to steam even for a long time wearing it.
This review is about item#32743681.
Motorcycle commuting
1
From Japan
On 2014-05-06 05:04:52
It is a review that has been around for a year, but it is light and comfortable to wear, but is it half a year for me to be able to use it properly as a raincoat? After that, rainwater will permeate into the fabric every time it is used, and it will soak in the inside. It is doubtful whether the manufacturer made this product considering durability.
This review is about item#32743672.
Used for commuting
5
From Japan
On 2013-06-06 09:51:28
Since summer is approaching and it is a hot season, I bought it for thin and rainy days. I felt very light, airy and I liked it. I am using it on a motorcycle, but comfortable, I purchased a larger size, so my socks will not get wet, I will do it.
This review is about item#32743742.

Related Products