Buy more than* S$200* and get FREE SHIPPING

COTTON ARM COVER, TACK FINISH 12 P

1.00 (1)
Purpose
General work.
Overall Length (cm)
35
Width (cm)
18
Size
One Size Fits All
Color
Black
Material
100% Cotton
TRUSCO Part Number
308-7051
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 201T-12 32743785 39.77 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
welding
1
From Japan
On 2015-05-07 22:57:30
The fabric is thin, when you notice it is torn. It is small although it is free size.
This review is about item#32743785.

Related Products