Buy more than* S$200* and get FREE SHIPPING

Vinyl arm cover (thick)

4.20 (5)
Purpose
Food processing, water and oil working.
Overall Length (cm)
38
Width (cm)
18
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear About 0.14 308-7069 1dozen(12Pair) 1 280-12 32743794 40.99 SGD
In stock
Pink Approx. 0.14 388-0214 1dozen(12Pair) 1 280-12 32743803 42.99 SGD
In stock
Blue About 0.14 388-0206 1dozen(12Pair) 1 280-12 32743812 42.99 SGD
In stock
Navy About 0.14 - 1dozen(12Pair) 1 280-12 32743821 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Hydraulic work
5
From Japan
On 2015-12-29 09:55:03
It is strong and lasts long.
This review is about item#32743812.
Metal press processing
4
From Japan
On 2015-02-19 08:16:35
It is thick and flexible, and it is more durable and satisfied than I expected. However, because there is no breathability, if you are using for a long time, there are some unpleasant things with water droplets on the inside.
This review is about item#32743794.
Food Processing
4
From Japan
On 2015-01-15 09:08:40
I selected a blue arm cover to prevent contamination. It seems that it is soft and there is no burden on the arm.
This review is about item#32743812.
Fishing job
3
From Japan
On 2013-10-15 19:10:05
As rubber stretches soon, make rubber so strong, so that rubber seams are easy to lose so as not to tear.
This review is about item#32743794.
Fisheries processing
5
From Japan
On 2013-04-16 22:37:19
I think that it is thin and excellent in workability. I was glad that I could buy it because the price was also coupons.
This review is about item#32743812.

Related Products