Buy more than* S$200* and get FREE SHIPPING

Mirror for Track

4.00 (1)
Radius of Curvature
R300
Effective Dimension (mm)
223x123
Outer Diameter (mm)
240x140
Lens
L-047
Attachment
BACK UP TYPE
Frame Number
V-025
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BACK PLATE :SPCC, STATE: ALUMINUM 1PC 1 DA-500B 32744424 56.98 SGD
In stock
BACK PLATE :SPCC, STATE: STKM 1PC 1 DA-503B 32744433 56.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to a light van.
4
From Japan
On 2017-04-04 15:36:52
It was mounted from the left side. I think it longer a little more arm Because it is better than no It is good as it can easily construction.
This review is about item#32744424.

Related Products