Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Bracket Lens Mounting Method Attachment Color Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bracket Lens Mounting Method Attachment Color Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - P-031 - - R100 Polypropylene 137 - - phi145 Various trucks and buses 1PC 1 DA-06B 60993651 25.99 SGD
In stock
U-shaped bracket L-023 Shaft Type U-001 Black V-002 R120 V.T phi140 - 12 phi158 Various buses and trucks 1PC 1 DA-05B 32744442 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Camper's auxiliary mirror
5
From Japan
On 2014-05-18 20:33:39
Because it can be fixed with a nut, it can be used as a general-purpose item, so it is ideal for vehicles without camper and under mirror.
This review is about item#60993651.

Related Products