Buy more than* S$200* and get FREE SHIPPING

Perisco Mirror

4.75 (12)
Radius of Curvature
R300
Effective Dimension (mm)
223x123
Outer Diameter (mm)
240x140
Compatible Vehicle Model
Various buses (standard car-body BJ004-C)
Lens
L-047
Shaft Diameter (phi mm)
16
Attachment
-
Color
Black
Frame Number
V-025
Material
SPCC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DA-551 32744451 44.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Attached to the left mirror stay of small bus
5
From Japan
On 2016-09-29 18:07:57
Because you will need welding and the stay in the processing, but not yet installed, no doubt, we are confident with the left rear of the field of view at the time of the left rear-intersection turn left will be better.
This review is about item#32744451.
As a mirror for the bus
5
From Japan
On 2016-06-18 08:46:00
Since the newly installed, but was remodeled welding or the like, visibility is excellent good.
This review is about item#32744451.
Auxiliary mirror of the tourist bus
5
From Japan
On 2016-05-13 11:52:45
Since have curved so blind spot of the place can be seen has been very handy.
This review is about item#32744451.
Tourist bus auxiliary mirror
5
From Japan
On 2016-03-17 00:16:53
Visibility pat
This review is about item#32744451.
rearview mirror
5
From Japan
On 2015-10-12 20:06:30
I thought a good middle. If you install. Clearly visible, it is safely seems to be able to work.
This review is about item#32744451.
Left pedestrian confirmation
5
From Japan
On 2015-05-07 15:04:18
It was a commodity that can be safely run looks very well
This review is about item#32744451.
For confirmation of the blind spot
4
From Japan
On 2015-03-05 17:06:42
Is best to check the pedestrian at the time of diagonally left behind or left turn, stay can not be used, but screw-type, but does not match the mounting angle, sales of only mirror is desirable.
This review is about item#32744451.
Security verification
5
From Japan
On 2014-11-25 15:55:52
The improvement in the blind spot of the vehicle is the perfect mirror. It is the state of the mounting non-other than the option to anyway small bus. You mounting can also easily check the left direction at the start, such as from the back check or service area at the time of left turn, it can also be firmly confirmed at the time of confluence. I think that it is a wide-angle curved mirror unique safety preeminent products.
This review is about item#32744451.
As a third mirror of the bus
4
From Japan
On 2014-10-06 14:46:34
Since most mirror that protrudes outside you have it well Oh. Price also can be purchased on the cheap feel free (?), But I think that it be better if there is no stay.
Light repair
5
From Japan
On 2014-08-14 15:50:34
I think very good.
This review is about item#32744451.

Related Products