Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bus Mirror

5.00 (1)
Caution
Mirror only. Confirm stays you use before choose item.
Effective Dimension (mm)
300x180
Outer Diameter (mm)
326x206
Compatible Vehicle Model
Tourist bus
Color
Black
Material
P.P
...see all>
Product Options
ADD TO CART
Lens/Frame Radius of Curvature Power Consumption (W) Voltage (V) Type Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens/Frame Radius of Curvature Power Consumption (W) Voltage (V) Type Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L-500 R800 - - Standard P-019-1 (Sumiguchi) 1PC 1 DI-5011AXY 32744485 139.99 SGD
Shipped after 2018-06-28
L-510H R1000 36 24 Heater P-019-2 (round hole) 1PC 1 DI-5101CXY 32744512 179.99 SGD
Shipped after 2018-06-28
L-500H R800 36 24 Heater P-019-2 (round hole) 1PC 1 DI-5001CXY 32744476 179.99 SGD
Shipped after 2018-06-28
L-500H R800 36 24 Heater P-019-1 (Sumiguchi) 1PC 1 DI-5011CXY 32744494 179.99 SGD
Shipped after 2018-06-28
L-510H R1000 36 24 Heater P-019-1 (Sumiguchi) 1PC 1 DI-5111CXY 32744537 179.99 SGD
Shipped after 2018-06-28
L-510 R1000 - - Standard P-019-1 (Sumiguchi) 1PC 1 DI-5111AXY 32744521 139.99 SGD
Shipped after 2018-06-28
L-510 R1000 - - Standard P-019-2 (round hole) 1PC 1 DI-5101AXY 32744503 129.99 SGD
In stock
L-500 R800 - - Standard P-019-2 (round hole) 1PC 1 DI-5001AXY 32744467 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace due to breakage
5
From Japan
On 2013-06-01 21:01:57
It is good because it is the same as what was attached before.
This review is about item#32744503.

Related Products