Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Radius of Curvature Effective Dimension (mm) Outer Diameter (mm) Compatible Vehicle Model Lens Frame Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radius of Curvature Effective Dimension (mm) Outer Diameter (mm) Compatible Vehicle Model Lens Frame Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1000 - 308 BK102-B bus body standards L-031 V-023 V.T 1PC 1 DT-226 32745492 119.99 SGD
Shipped after 2018-06-25
R600 - 308 BK102-B bus body standards L-031 V-023 V.T 1PC 1 DT-226A 32745501 95.99 SGD
Shipped after 2018-06-25
Plane 280x180 308x208 Bus L-029 V-021 V.T 1PC 1 DT-205 32745483 79.99 SGD
Shipped after 2018-06-25
Plane 280x180 308x158 BK101-A bus body standards L-029 V-021 V.T 1PC 1 DT-201 32745474 70.99 SGD
Shipped after 2018-06-25
Plane 280x180 308x208 BK101-B bus body standards L-030 V-022 V.T 1PC 1 DT-200 32745465 83.99 SGD
Shipped after 2018-06-25
Plane - 200x90 Bus - - V.T 1PC 1 DT-14 32745456 24.99 SGD
In stock
Plane - 200x90 BK001-A standard bus body - - - 1PC 1 DT-12 32745447 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For light truck load check
4
From Japan
On 2014-10-27 14:53:07
I am well qualified
This review is about item#32745456.

Related Products