Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Circular Saw

4.17 (6)
Rated Time (minutes)
30
Inclined Cutting (Degree)
0 - 45
Maximum Cutting Depth (mm)
48 (vertical mode)
Maximum Cutting Depth (mm)
31
Blade Diameter (phi mm)
147
Body Dimensions (Length x Width x Height) (mm)
259x202x210
No Load Rotation Speed (min-1[r.p.m])
5000
Cord Length (m)
About 5
Power Consumption (W)
705
Voltage (V)
AC100
Current (A)
7.5
Cycle(Hz)
50/60
Weight (kg)
About 2.7
Accessories
Parallel ruler, blade replacement hex wrench saw, Tipped 147mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DM-100 32612553 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Disposal of waste work of DIY
5
From Japan
On 2016-11-09 15:47:58
It's light weight, powerful and well-organized
This review is about item#32612553.
Cutting wood
1
From Japan
On 2015-11-05 08:38:25
I was wondering if I was in good condition at the beginning, but soon the motor broke. Originally because it is a cheap product, I did not expect so much durability but it seems to be a product below the price. Other reviews are not bad, so it may be that the variation in quality is great. I am losing article of ours.
This review is about item#32612553.
Do-it-yourself
5
From Japan
On 2015-02-06 14:50:32
Quality is also satisfactory for inexpensive price.
This review is about item#32612553.
Cutting wood
5
From Japan
On 2015-02-04 13:28:52
Purchase because the inexpensive items that I used to date have broken down. Motor sound is also quiet and sharp enough.
This review is about item#32612553.
I cut it and set it as a counter, because it is a waste to throw away the old large dining table.
5
From Japan
On 2014-06-18 20:55:40
It was quite cheap, so I did not expect much, but it is enough for a do-it-yourself. Besides, it was also active at the time of re-wrapping the flooring!
This review is about item#32612553.
DIY in general
4
From Japan
On 2014-03-10 20:59:29
I cut pine wood with the included blade. Although I was somewhat defeated to the part of a hard section about 2 - 30 mm, I could use it without any particular problems.
This review is about item#32612553.

Related Products