Buy more than* S$200* and get FREE SHIPPING

Antisepsis, Mildew Prevention, Insecticide Paint, "XYLADECOR"

4.14 (14)
Danger Level
III
Standard Use Volume
0.15-0.20L/m2(5-7m2/L)
...see all
Product Options
ADD TO CART
Color Type Ingredients Coating Area (2 Times Coating)(m2) Product Name of Hazardous Material Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Ingredients Coating Area (2 Times Coating)(m2) Product Name of Hazardous Material Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 3.5-4.9 - - 1can(0.7L) 1 #104 32746183 40.61 SGD
Shipped after 2017-02-28
Mahogany Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(4L) 1 #107 32746357 116.15 SGD
In stock
Weiss Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(4L) 1 #114 32746411 116.15 SGD
In stock
Jet Black Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(4L) 1 #112 32746402 149.90 SGD
In stock
- - - 3.5-4.9 - - 1can(0.7L) 1 #112 32746262 40.61 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #109 32746375 149.90 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #116 32746436 149.90 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #115 32746427 149.90 SGD
Shipped after 2017-02-28
- - - 3.5-4.9 - - 1can(0.7L) 1 #109 32746235 40.61 SGD
Shipped after 2017-02-28
- - - 3.5-4.9 - - 1can(0.7L) 1 #114 32746271 40.61 SGD
Shipped after 2017-02-28
- - - 3.5-4.9 - - 1can(0.7L) 1 #116 32746296 40.61 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #105 32746332 149.90 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #110 32746384 149.90 SGD
Shipped after 2017-02-28
- - - 3.5-4.9 - - 1can(0.7L) 1 #115 32746287 40.61 SGD
Shipped after 2017-02-28
- - - 20-28 - - 1can(4L) 1 #108 32746366 149.90 SGD
Shipped after 2017-02-28
Eboni Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(4L) 1 #104 32746323 116.15 SGD
Shipped after 2017-02-24
Walnut Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(4L) 1 #111 32746393 116.15 SGD
In stock
Pini Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(0.7L) 1 #102 32746165 34.75 SGD
In stock
Cheek Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(0.7L) 1 #103 32746174 34.75 SGD
In stock
Olive Non-water-soluble Alkyd resin, pigments, petroleum solvent - Second petroleum Fourth class 1Can(0.7L) 1 #110 32746244 34.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Home of the eaves, repainting of wood of bay windows, etc.
4
From Japan
On 2016-10-26 18:32:54
The first time, there was an uneven, almost unevenness disappeared painted three times.
This review is about item#32746165.
Painted wood deck
2
From Japan
On 2016-08-10 16:09:32
Since the pigment is less become translucent (thin) Please Generously pigment
This review is about item#32746411.
Repainting of the tree hut
4
From Japan
On 2016-06-15 17:02:54
Since there was good to use the last time, it was also used to re-paint. Painted 3 years since had passed, but there is no corrosion. There is also the color came faded, was re-painted this time.
This review is about item#32746165.
Protection of wood deck
1
From Japan
On 2016-02-02 22:41:22
I was used in the outdoor wood deck, but not disappear smell, the smell is to stay in the room through the ventilation, family, etc. mood is bad, we like washing of the wood deck. In addition, this symptom in Kishiradekoru Foret stage you are singing a low odor, as a result of the inquiry in there is also a complaint from an adjacent house paint manufacturer's Immediately after the normal paint (1 day to 2 days) in order to become flying the solvent for the smell, It is difficult to think that smell is the residence, also, but the smell from the once wooden deck was painted It does not get there that such stand out. It does not matter, such as day. I received an answer with. In fact there is a residence of one month or more of smell, we have a very hard time. We recommend that you do not use.
For Lattice
5
From Japan
On 2015-10-13 22:45:07
I always use up for Lattice for the blindfold. Smell also I think that is also good at not come decay for many years after the painting not to worry. Also it has a two-coats at the lowest in the house.
This review is about item#32746287.
Painted wood deck.
4
From Japan
On 2015-09-16 10:29:00
Mass of paint, really not solved clean and well to the extent that shook the can, not a patiently solved not and uniform paint in those of the rod-shaped. Because the first was used without notice, the color of the paint has become thinner. Person, it might be better to take care to use.
This review is about item#32746217.
Applied to the Mito plate
3
From Japan
On 2015-05-04 23:27:49
It was applied to the Mito plate. Well it was easy to stretch the paint. It's not the way the smell. Confirmation of the effect is from now. I want plus maintenance for 10 years 以持 every year.
This review is about item#32746174.
Paint, such as edge and veranda wet.
5
From Japan
On 2015-04-20 19:44:33
The place are painted with the same "Pinney" also, it was repainted. Finished in beautiful.
This review is about item#32746165.
Painting of Lattice
5
From Japan
On 2014-10-08 08:09:41
I used to paint the lattice. Since the drying fast, we did not have that trouble in the neighborhood at the smell. So volatile that when summer of hot will get quickly liquid becomes darker. Now it works while thinner added.
This review is about item#32746226.
Antiseptic paint wood deck
5
From Japan
On 2014-08-16 19:06:54
Good
This review is about item#32746305.

Related Products