Buy more than* S$200* and get FREE SHIPPING

Photo Paper

4.50 (12)
Basis Weight (g/m2)
255
Paper Thickness (mm)
0.27
Whiteness (%)
92
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A3 1Pack(20Sheet) 1 KA320PSKR 32746497 45.60 SGD
In stock
2L seal 1Pack(20Sheet) 1 K2L20PSKR 32746472 9.47 SGD
In stock
2L seal 1Pack(50Sheet) 1 K2L50PSKR 32746481 20.65 SGD
In stock
A4 1Pack(20Sheet) 1 KA420PSKR 32746506 20.89 SGD
In stock
A4 1Pack(50Sheet) 1 KA450PSKR 32746515 41.40 SGD
In stock
A4 1Pack(100Sheet) 1 KA4100PSKR 32746524 65.77 SGD
In stock
L seal 1Pack(20Sheet) 1 KL20PSKR 32746533 6.84 SGD
In stock
L seal 1Pack(50Sheet) 1 KL50PSKR 32746542 11.47 SGD
In stock
L seal 1Pack(100Sheet) 1 KL100PSKR 32746551 14.35 SGD
In stock
L seal 1Pack(200Sheet) 1 KL200PSKR 32746567 22.23 SGD
In stock
L seal 1Pack(300Sheet) 1 KL300PSKR 32746576 29.04 SGD
In stock
L seal 1Pack(400Sheet) 1 KL400PSKR 32746585 32.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Used for printing out very small letters
5
From Japan
On 2017-08-25 15:29:20
Previously, I printed on ordinary thickness photographic paper and peeled off the paper on the front and back, so it was inconvenient that the paper thickness did not become even, but this paper is thin and shiny So it is very comfortable to use. Work efficiency improves.
This review is about item#32746481.
Print photos saved on PC
5
From Japan
On 2017-03-10 15:34:49
I am satisfied with the finish that is more than I expected. However, it is unsatisfactory to put a price.
This review is about item#32746506.
Create a calendar
5
From Japan
On 2016-08-13 17:51:37
I ordered it at 10% discount, it is genuine so there is no doubt
This review is about item#32746472.
For exhibition of shops
5
From Japan
On 2016-05-20 21:16:22
When printing with Epson's inkjet printer, it is safe for long lasting. When ordering with a monotaro, the item arrived immediately and I was satisfied.
This review is about item#32746515.
Digital camera photo printing
5
From Japan
On 2015-10-29 11:19:19
I am satisfied that I can purchase genuine photo paper at low price.
This review is about item#32746551.
For submitting work site photo
3
From Japan
On 2015-07-21 10:13:02
Until now I have taken a picture of a SD card at a camera shop to work to attach photos of actual work sites. I entered comments on the photographs, the explanatory materials pasted the photographs on the mounts, hand filling in the mount. I thought that it is a waste of expenses to spend such a time in this era, I got an understanding from the other side, I decided to put a mount and a description together with a private printer from SD and put out a picture. Generally, home color printer color output fades quickly, but I trust that it is a manufacturer product.
This review is about item#32746506.
I am using it for photo printing ...
4
From Japan
On 2015-05-24 00:38:53
It will be appreciated if 500 copies of L size can be coped. So far the upper limit is 400 sheets ...
This review is about item#32746585.
For work confirmation
4
From Japan
On 2013-07-08 14:56:39
Output for checking personal computer images
This review is about item#32746515.
Child's graduation picture
5
From Japan
On 2013-04-09 13:34:04
The color is also good and beautiful, I am satisfied. OK des place at home print even if you do not bring it to a photo shop!
This review is about item#32746481.
Company administration
5
From Japan
On 2012-07-30 12:52:57
Good
This review is about item#32746515.

Related Products