Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Fine Paper

4.88 (16)
Basis Weight (g/m2)
102
Paper Thickness (mm)
0.12
Whiteness (%)
88
Type
Matte type
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A3 1Pack(100Sheet) 1 KA3100SFR 32746594 29.99 SGD
In stock
A4 1Pack(100Sheet) 1 KA4100SFR 32746603 11.99 SGD
In stock
A4 1Pack(250Sheet) 1 KA4250SFR 32746612 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
At contract creation
5
From Japan
On 2018-06-04 15:11:56
There is a feeling of luxury compared to plain paper. Very useful
This review is about item#32746603.
An important document printed paper.
5
From Japan
On 2017-10-10 22:02:19
High quality for the price. There is also paper thickness, making it ideal for color printing.
This review is about item#32746603.
When writing a report (picture)
5
From Japan
On 2017-04-18 08:04:48
As you can see, photos (reports) are printed cleanly. I will also purchase it.
This review is about item#32746612.
Photographic printing
5
From Japan
On 2017-02-27 16:14:35
We are using it for printing construction photos. I think that the color is well printed cleanly and it is cheap and good.
This review is about item#32746612.
Used for building signboards
5
From Japan
On 2017-02-23 18:31:01
After making the original plan with A4 size, I will print it to A3.
This review is about item#32746594.
Print photos
5
From Japan
On 2016-10-04 16:46:25
I am using it for printing of construction photos etc. When construction works overlap etc. We will print in large quantity so it will be saved at a very affordable price.
This review is about item#32746612.
For over-the-counter sales promotion pop
5
From Japan
On 2015-02-04 16:32:00
Regular POP will be done with woodfree paper, but illustrations such as Christmas, Setsubun, etc. can not be printed beautifully unless it is this paper. It is necessities.
This review is about item#32746603.
Print photos
5
From Japan
On 2015-01-31 15:52:27
I think that color output is good and it is good.
This review is about item#32746612.
Summary of construction photos
5
From Japan
On 2014-12-10 11:55:08
It is cheaper than buying at other shops so it is very helpful
This review is about item#32746612.
I use it for a food sample sample.
4
From Japan
On 2014-04-11 13:45:21
The finish of the copy is very beautiful. The price is also cheap and I plan to purchase it from now on.
This review is about item#32746603.

Related Products