Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Million LATEX Gloves No. 220

5.00 (2)
Purpose
Hand protection during working
Overall Length (cm)
24.5
Tolerance
+/-5
Type
With powder
...see all>
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.5 7.6 SS 1Box(100Sheet) 1 LH-M654-SS 32748362 16.99 SGD
Shipped after 2018-06-29
0.12 8.5 7.8 S 1Box(100Sheet) 1 LH-M654-S 32748371 16.99 SGD
In stock
0.12 9.5 8.3 M 1Box(100Sheet) 1 LH-M654-M 32748387 17.99 SGD
In stock
0.12 10.5 8.5 L 1Box(100Sheet) 1 LH-M654-L 32748396 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wear in gloves during polishing operation.
5
From Japan
On 2016-01-13 17:27:38
It is cheap and good.
This review is about item#32748396.
Ideal for working glove inner and oil dirty work
5
From Japan
On 2013-04-22 20:21:01
I also understand the feeling of the fingertip preeminently also fit. Although it can not be reused, it is a good enough convincing because it is this price.
This review is about item#32748371.

Related Products