Buy more than* S$200* and get FREE SHIPPING

Million LATEX Gloves No. 280

5.00 (2)
Purpose
Hand protection during working
Overall Length (cm)
24.5
Tolerance
+/-5
Type
No powder
Thickness (mm)
0.12+/-0.02
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 7.8 S 1Box(100Sheet) 1 LH-M652-S 32748405 14.92 SGD
Shipped after 2017-11-27
9.5 8.3 M 1Box(100Sheet) 1 LH-M652-M 32748414 14.92 SGD
Shipped after 2017-11-27
10.5 8.5 L 1Box(100Sheet) 1 LH-M652-L 32748423 14.92 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-01-07 13:21:47
The price is affordable, it is handy without complaints with the merchandise object and I use it.
This review is about item#32748414.
Car coating
5
From Japan
On 2011-03-02 09:56:15
Good at low price
This review is about item#32748423.

Related Products