Buy more than* S$200* and get FREE SHIPPING

Non-woven Fablic Wiper

4.50 (2)
Class
10000
Sheet Size (mm)
250 X 250 (C FOLD)
Material
RAYON 70% PET 30%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 EL-25C 32749236 8.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of optical equipment (camera etc.)
5
From Japan
On 2017-08-11 12:35:53
Usually I use Silbon paper, but this time purchased on trial. As dictated, dust does not come out, and inclusion of liquid cleaners will be purchased again within the permissible range.
This review is about item#32749236.
Cleaning the floor and wall inside the clean room
4
From Japan
On 2017-05-19 21:41:04
I was able to clean smoothly without tearing against the strong dirt on the floor and wall, because my back was strong.
This review is about item#32749236.

Related Products