Buy more than* S$200* and get FREE SHIPPING

Indoor Shoes Slippers, New Mode

4.83 (6)
Foot Width
3E, 3E
Material (Skin)
PVC, PVC
...see all>
Product Options
ADD TO CART
Material (Sole) Size (cm) Color Standard Weight (g/1 leg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Size (cm) Color Standard Weight (g/1 leg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber sponge, Rubber sponge #10(27-27.5), #10(27 to 27.5) Blue green, Blue green 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749796 24.99 SGD
In stock
Rubber sponge, Rubber sponge #8(25-25.5), #8(25 to 25.5) tea, Brown 180 (size # 8), 180 (size # 8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749841 23.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #9(26-26.5), #9(26 to 26.5) wine, Wine 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749717 24.99 SGD
In stock
Rubber sponge, Rubber sponge #10(27-27.5), #10(27 to 27.5) wine, Wine 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749726 24.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #9(26-26.5), #9(26 to 26.5) Blue green, Blue green 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749787 23.99 SGD
In stock
Rubber sponge, Rubber sponge #10(27-27.5), #10(27 to 27.5) navy blue, Navy blue 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749656 24.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #8(25-25.5), #8(25 to 25.5) wine, Wine 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749701 23.99 SGD
In stock
EVA, EVA #10(27-27.5), #10(27 to 27.5) White, White 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749936 24.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #8(25-25.5), #8(25 to 25.5) navy blue, Navy blue 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749631 23.99 SGD
In stock
Rubber sponge, Rubber sponge #7(24-24.5), #7(24 to 24.5) Blue green, Blue green 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749762 23.99 SGD
In stock
Rubber sponge, Rubber sponge #7(24-24.5), #7(24 to 24.5) navy blue, Navy blue 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749622 23.99 SGD
In stock
Rubber sponge, Rubber sponge #9(26-26.5), #9(26 to 26.5) navy blue, Navy blue 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749647 23.99 SGD
In stock
EVA, EVA #7(24-24.5), #7(24 to 24.5) White, White 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749902 23.99 SGD
In stock
Rubber sponge, Rubber sponge #7(24-24.5), #7(24 to 24.5) wine, Wine 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749692 24.99 SGD
In stock
Rubber sponge, Rubber sponge #8(25-25.5), #8(25 to 25.5) Blue green, Blue green 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749771 23.99 SGD
In stock
Rubber sponge, Rubber sponge #5(22-22.5), #5(22 to 22.5) tea, Brown 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749814 23.99 SGD
Shipped after 2018-07-03
Rubber sponge, Rubber sponge #5(22-22.5), #5(22 to 22.5) Blue green, BlueGreen 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749744 23.99 SGD
Shipped after 2018-07-03
Rubber sponge, Rubber sponge #6(23-23.5), #6(23 to 23.5) Blue green, BlueGreen 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749753 36.99 SGD
Shipped after 2018-07-03
Rubber sponge, Rubber sponge #11(28-28.5), #11(28 to 28.5) tea, Brown 180 (size # 8), 180 (size no.8)   1Pair 1 - 32749875 24.99 SGD
In stock
Rubber sponge, Rubber sponge #6(23-23.5), #6(23 to 23.5) tea, Brown 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749823 23.99 SGD
Shipped after 2018-07-03
Rubber sponge, Rubber sponge #5(22-22.5), #5(22 to 22.5) wine, Wine 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749674 23.99 SGD
Shipped after 2018-07-02
EVA, EVA #8(25-25.5), #8(25 to 25.5) White, White 180 (size # 8), 180 (size no.8)   1Pair 1 - 32749911 23.99 SGD
In stock
EVA, EVA #9(26-26.5), #9(26 to 26.5) White, White 180 (size # 8), 180 (size no.8)   1Pair 1 - 32749927 24.99 SGD
In stock
Rubber sponge, Rubber sponge #10(27-27.5), #10(27 to 27.5) tea, Brown 180 (size # 8), 180 (size no.8)   1Pair 1 - 32749866 24.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #7(24-24.5), #7(24 to 24.5) tea, Brown 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749832 23.99 SGD
Shipped after 2018-07-03
EVA, EVA #5(22-22.5), #5(22 to 22.5) White, White 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749884 23.99 SGD
Shipped after 2018-07-03
EVA, EVA #11(28-28.5), #11(28 to 28.5) White, White 180 (size # 8), 180 (size no.8)   1Pair 1 - 32749945 24.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #11(28-28.5), #11(28 to 28.5) wine, Wine 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749735 23.99 SGD
Shipped after 2018-07-03
Rubber sponge, Rubber sponge #6(23-23.5), #6(23 to 23.5) navy blue, Navy Blue 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749613 23.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #5(22-22.5), #5(22 to 22.5) navy blue, Navy Blue 180 (size # 8), 180 (size no.8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749604 23.99 SGD
Shipped after 2018-07-02
EVA, EVA #6(23-23.5), #6(23 to 23.5) White, White 180 (size # 8), 180 (size # 8) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 32749893 23.99 SGD
Shipped after 2018-07-02
Rubber sponge, Rubber sponge #11(28-28.5), #11(28 to 28.5) navy blue, Navy blue 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749665 24.99 SGD
In stock
Rubber sponge, Rubber sponge #11(28-28.5), #11(28 to 28.5) Blue green, Blue green 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749805 24.99 SGD
In stock
Rubber sponge, Rubber sponge #9(26-26.5), #9(26 to 26.5) tea, Brown 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749857 23.99 SGD
In stock
Rubber sponge, Rubber sponge #6(23-23.5), #6(23 to 23.5) wine, Wine 180 (size # 8), 180 (size # 8)   1Pair 1 - 32749683 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Wear in the room
5
From Japan
On 2018-04-19 20:14:47
I have patronized for many years, but I like it because it is strong and beautiful forever and easy to wear.
This review is about item#32749692.
As an indoor slipper in the workplace
4
From Japan
On 2016-11-14 15:51:33
It is easy to wear. It is not heavy so it will not get tired even if it is used for a long time
This review is about item#32749945.
Indoor slippers
5
From Japan
On 2015-08-02 05:58:32
It is strong and easy to wear and has been patronized for many years. I could not find the shop that I was selling easily, so I am happy to purchase it here. I would like more color variation.
This review is about item#32749692.
For indoor use
5
From Japan
On 2015-03-22 13:08:52
Since I was similar to the slippers I was using when I was a student, I tried it with myself and my family. The use impression was strong and easy to walk, it was easy to take off. I talked that it is better if there are some more color variations from my family. I will purchase it again, so please take care of that time.
This review is about item#32749622.
Everyday
5
From Japan
On 2014-11-07 12:00:55
It is strong and very good.
This review is about item#32749656.
Work in the factory and wearing the garden
5
From Japan
On 2014-03-23 07:24:14
It is handy because it is light and not burdens the feet on the feet. Just about 3 years ago rubber deteriorates or the instep part of the foot is broken and it is too bad that others can be used well. I am satisfied to say from the price.
This review is about item#32749771.

Related Products