Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Torque Wrench

4.06 (32)
Minimum Display Unit (N/m)
0.1
Torque Measuring Range (N-m)
10-135
Plug-in Angle (mm [inch])
9.5[3/8]
Weight (kg)
1
Overall Length (mm)
394
Number of Gears
48
...see all>
Product Options
ADD TO CART
Measurement Direction Power Accessories Pricision (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Direction Power Accessories Pricision (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - CW+/-2.5+1LSD / CCW+/-3+1LSD 1pc 1 DTW3-135N 31420506 -
Discontinued
[x]
CW (RIGHT) /CCW (LEFT) AAA battery x 6 pieces (sold separately) Resin case CW +/- 2.5+1LSD / CCW +/- 3+1LSD 1PC 1 DTW3-135N 34989342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 9
3 star 3
2 star 1
1 star 3
Review Rating: 4.06
32 Customer Reviews
The reviews are automatic translation.
Torque check of engine parts
5
From Japan
On 2016-10-13 20:30:22
Torque can be checked considerably for this part with wide torque range This cost performance is high and very affordable ★ ★ ★ ★
This review is about item#34989342.
For bolt tightening torque measurement of test
5
From Japan
On 2016-07-20 16:23:54
It was extremely easy to use and useful.
This review is about item#34989342.
Retightening of distribution board terminal
1
From Japan
On 2016-07-06 17:21:02
I purchased it in November 2014, it kept it without using it as it was. When I turn on the switch for about the first year and a half, the beep sounds and the switch turns off, even if you change the battery, it will not work. It was broken without using it.
This review is about item#34989342.
car
1
From Japan
On 2016-05-11 20:28:47
Purchased as a reserve in July 2014. Although trying to use the other day, since nothing reacted, I tried to change to a new battery, though I thought of a battery problem, but a very small beeping sounds, the switch does not enter and I can not use it at all It was. I have given up for nearly two years since I bought it, so I gave up.
This review is about item#34989342.
Maintenance work for four-wheeled vehicles and two-wheeled vehicles
4
From Japan
On 2016-03-05 21:43:40
Although I tried to use it immediately, it is easy to set up, as the torque value is displayed during work, it seems to be convenient to use. It is convenient to display the peak value of torque. Since the display is only Nm, occasionally, there are instructions (work procedure manual etc.) with tightening torque written in Kg, so it is a bit regrettable that you have to convert to that case. But I think that it can not be helped if I think that it is suitable for the price. (Also, it was a pity that the selling price went down on the next day I bought it.
This review is about item#34989342.
Torque adjustment when attaching a band type member to a pipe
3
From Japan
On 2015-07-08 10:52:58
I think that it has a necessary function and it is easy to use, but it is very fragile because it is used frequently. The frequency of failure is 1. Liquid crystal part (start to runaway, can not measure properly, switch can not be turned off, etc.) 2. A place such as a tightening part (becoming stupid). That's why I always prepare several items and use it as a "consumable item", so when I see it, I can not think that the price is "cheap".
This review is about item#34989342.
To replace the tires of the car.
5
From Japan
On 2015-03-22 16:49:30
I was able to work comfortably, since I no longer worry about tightening too much, I used to buy this wrench because I had broken the bolt earlier with an impact wrench, I once used it but once used it is nice .
This review is about item#34989342.
Motorcycle maintenance
5
From Japan
On 2015-02-27 17:36:39
Ease of operation is very easy to use
This review is about item#34989342.
Working in places where it is difficult to adjust forces
5
From Japan
On 2015-02-10 19:06:00
It is quick to turn off the power. It is very convenient for work in places where power is difficult to enter or where you do not know the power adjustment.
This review is about item#34989342.
Work with torque specification
5
From Japan
On 2014-11-27 16:07:37
The part of the battery replacement part will be damaged and can only be purchased or repaired with screw fastening part
This review is about item#34989342.

Related Products