Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Machine saw replacement blade (3802 series)

3.50 (2)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Threads per inch Hole Diameter (phi mm) Overall Length (mm) Width (mm) Number of Threads TRUSCO Part Number Hole Diameter (mm) Weight (g) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Threads per inch Hole Diameter (phi mm) Overall Length (mm) Width (mm) Number of Threads TRUSCO Part Number Hole Diameter (mm) Weight (g) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 525 45 6 355-5968 10.5 423 -   1Box(10Sheet) 1 3802-525x45x2.25x6 37421702 -
Discontinued
[x]
- - - 500 45 4 355-5917 10.5 398 -   1Box(10Sheet) 1 3802-500x45x2.25x4 37421666 -
Discontinued
[x]
2-1697 - - 500 38 6 355-5909 10.5 304 -   1Box(10Sheet) 1 3802-500x38x2.00x6 37421657 669.99 SGD
Shipped after 2018-06-25
2-1697 - - 500 38 4 355-5895 10.5 304 -   1Box(10Sheet) 1 3802-500x38x2.00x4 37421641 669.99 SGD
Shipped after 2018-06-25
2-1697 - - 500 38 - 355-5887 10.5 304 -   1Box(10Sheet) 1 3802-500x38x2.00x10 37421632 669.99 SGD
Shipped after 2018-06-25
2-1697 - - 525 38 6 355-5941 10.5 314 -   1Box(10Sheet) 1 3802-525x38x2.00x6 37421693 729.99 SGD
Shipped after 2018-06-25
2-1697 - - 500 50 6 355-5933 10.5 513 -   1Box(10Sheet) 1 3802-500x50x2.50x6 37421684 1,059.99 SGD
Shipped after 2018-06-25
- - - 500 45 6 355-5925 10.5 398 -   1Box(10Sheet) 1 3802-500x45x2.25x6 37421675 -
Discontinued
[x]
- 3 12.5 575 50 - - - - -   1Box(10PC) 1 3802-575-50-2.50-3-KA 75308396 1,249.99 SGD
Shipped after 2018-06-29
- 4 10.5 575 50 - - - - -   1Box(10PC) 1 3802-575-50-2.50-4-KA 75308405 1,249.99 SGD
Shipped after 2018-06-29
- 6 10.5 575 50 - - - - -   1Box(10PC) 1 3802-575-50-2.50-6-KA 75308414 1,249.99 SGD
Shipped after 2018-06-29
- 4 10.5 650 50 - - - - -   1Box(5PC) 1 3802-650-50-2.50-4-KA 75308423 779.99 SGD
Shipped after 2018-06-29
- 6 10.5 650 50 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 3802-650-50-2.50-6-KA 75308432 769.99 SGD
Shipped after 2018-07-26
- 4 10.5 700 50 - - - - -   1Box(5PC) 1 3802-700-50-2.50-4-KA 75308441 799.99 SGD
Shipped after 2018-06-29
- 6 10.5 700 50 - - - - -   1Box(5PC) 1 3802-700-50-2.50-6-KA 75308457 799.99 SGD
Shipped after 2018-06-29
- - 8.5 350 32 - - - - -   1Box(10PC) 1 3802-350-32-1.60-14 75308353 459.99 SGD
Shipped after 2018-06-29
- 4 12.5 500 50 - - - - -   1Box(10PC) 1 3802-550-50-2.50-4 75308362 1,029.99 SGD
Shipped after 2018-06-29
- 6 12.5 500 50 - - - - -   1Box(10PC) 1 3802-550-50-2.50-6 75308371 1,029.99 SGD
Shipped after 2018-06-29
- 4 12.5 600 50 - - - - -   1Box(10PC) 1 3802-600-50-2.50-4 75308387 1,059.99 SGD
Shipped after 2018-06-29
2-1697 4 8.5 350 32 - 355-5542 - - -   1Box(10PC) 1 3802-350-32-1.60-4 32757207 459.99 SGD
Shipped after 2018-06-29
2-1697 4 10.5 450 38 - 355-5836 - - -   1Box(10PC) 1 3802-450-38-2.00-4 32757505 639.99 SGD
Shipped after 2018-08-28
2-1697 6 8.5 300 25 - 355-5437 - - -   1Box(10PC) 1 3802-300-25-1.25-6 32757085 279.99 SGD
Shipped after 2018-06-29
2-1697 6 8.5 300 32 - 355-5461 - - -   1Box(10PC) 1 3802-300-32-1.60-6 32757137 399.99 SGD
Shipped after 2018-06-29
2-1697 - 8.5 400 32 - 355-5640 - - -   1Box(10PC) 1 3802-400-32-1.60-14 32757356 409.99 SGD
Shipped after 2018-07-10
2-1697 4 8.5 400 38 - 355-5721 - - -   1Box(10PC) 1 3802-400-38-2.00-4 32757401 649.99 SGD
Shipped after 2018-06-29
2-1697 6 8.5 400 38 - 355-5739 - - -   1Box(10PC) 1 3802-400-38-2.00-6 32757417 589.99 SGD
Shipped after 2018-06-29
2-1697 6 8.5 350 25 - 355-5500 - - -   1Box(10PC) 1 3802-350-25-1.25-6 32757155 279.99 SGD
In stock
2-1697 6 8.5 350 32 - 355-5551 - - -   1Box(10PC) 1 3802-350-32-1.60-6 32757216 459.99 SGD
Shipped after 2018-06-28
2-1697 6 8.5 400 25 - 355-5607 - - -   1Box(10PC) 1 3802-400-25-1.25-6 32757261 349.99 SGD
Shipped after 2018-06-29
2-1697 8 8.5 400 32 - 355-5674 - - -   1Box(10PC) 1 3802-400-32-1.60-8 32757331 409.99 SGD
Shipped after 2018-06-29
2-1697 4 8.5 400 32 - 355-5658 - - 1.6   1Box(10PC) 1 3802-400-32-1.60-4 32757313 419.99 SGD
Shipped after 2018-06-29
- 14 8.5 350 25 - 355-5496 - - 1.25   1Box(10PC) 1 3802-350-25-1.25-14 32757173 279.99 SGD
In stock
2-1697 6 10.5 450 38 - 355-5844 - - -   1Box(10PC) 1 3802-450-38-2.00-6 32757514 639.99 SGD
Shipped after 2018-06-29
2-1697 - 8.5 300 25 - 355-5411 - - -   1Box(10PC) 1 3802-300-25-1.25-10 32757094 279.99 SGD
In stock
2-1697 6 8.5 400 32 - 355-5666 - - -   1Box(10PC) 1 3802-400-32-1.60-6 32757322 419.99 SGD
Shipped after 2018-06-29
2-1697 - 10.5 450 32 - 355-5755 - - -   1Box(10PC) 1 3802-450-32-1.60-14 32757453 509.99 SGD
Shipped after 2018-06-29
2-1697 4 10.5 450 32 - 355-5763 - - -   1Box(10PC) 1 3802-450-32-1.60-4 32757426 569.99 SGD
Shipped after 2018-06-29
2-1697 6 10.5 450 32 - 355-5771 - - -   1Box(10PC) 1 3802-450-32-1.60-6 32757435 509.99 SGD
Shipped after 2018-06-29
2-1697 - 10.5 450 38 - 355-5828 - - -   1Box(10PC) 1 3802-450-38-2.00-10 32757532 639.99 SGD
Shipped after 2018-06-29
2-1697 8 10.5 450 38 - 355-5852 - - -   1Box(10PC) 1 3802-450-38-2.00-8 32757523 639.99 SGD
Shipped after 2018-06-29
2-1697 - 8.5 400 25 - 355-5593 - - -   1Box(10PC) 1 3802-400-25-1.25-10 32757277 349.99 SGD
Shipped after 2018-06-29
2-1697 - 8.5 400 32 - 355-5631 - - -   1Box(10PC) 1 3802-400-32-1.60-10 32757347 409.99 SGD
Shipped after 2018-06-29
2-1697 - 10.5 450 32 - 355-5747 - - -   1Box(10PC) 1 3802-450-32-1.60-10 32757444 509.99 SGD
Shipped after 2018-06-29
- 10 8.5 350 25 - 355-5488 - - 1.25   1Box(10PC) 1 3802-350-25-1.25-10 32757164 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mainly cutting of brass material
4
From Japan
On 2018-05-14 20:17:47
There are only Burko and it cuts well. As domestic manufacturers have finished production, there are no other options, but the price is high.
This review is about item#32757164.
Cutting of material
3
From Japan
On 2014-06-19 16:20:45
I am satisfied with both quality and price. I think that it is easy to use products.
This review is about item#32757173.

Related Products