Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Monkey Wrench X, With Grip

4.00 (3)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Mouth Opening S (mm) Dimensions b (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Mouth Opening S (mm) Dimensions b (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 90 344-9718 6 - 24 10 5 1PC 1 UM24XD 32752693 28.99 SGD
Shipped after 2018-06-25
200 170 344-9726 8 - 30 12 6 1PC 1 UM30XD 32752702 32.99 SGD
Shipped after 2018-06-25
250 300 344-9734 8 - 36 14 7 1PC 1 UM36XD 32752711 40.99 SGD
Shipped after 2018-06-25
300 530 344-9742 12 - 49 17 8 1PC 1 UM49XD 32752727 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When loosening a thick bolt
4
From Japan
On 2017-04-08 17:24:09
It can also be used without hanging the load well. Especially the thick bolt is firmly held without anxiety. In addition, this is a rubber state in the grip so it will not slip.
This review is about item#32752727.
Flare connection of air conditioner
5
From Japan
On 2015-10-27 15:43:27
The feeling of grasping is shocked and it does not hurt even if I put power into it Because the flare does not have rattling, I feel like working It's a piece I think that if I buy anything I think I can use it Because work also changes with tools
This review is about item#32752711.
Communication work
3
From Japan
On 2013-03-22 20:29:25
I purchased it because the image is black, but actually it was disappointing with silver
This review is about item#32752711.

Related Products