Buy more than* S$200* and get FREE SHIPPING

Plastic nipper

5.00 (4)
Angle i(Degree)
15
Hardness HRC (Cutting Part)
57 - 61
Dimension d (mm)
50
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Weight (g) Shape Material TRUSCO Part Number Size (mm) Cutting Ability (phimm) soft wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Weight (g) Shape Material TRUSCO Part Number Size (mm) Cutting Ability (phimm) soft wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 15.5 16 131 90 Round blade Chrome-vanadium steel 344-4872 125 3.0 1PC 1 FPN-125RS 32752736 28.99 SGD
Shipped after 2018-05-28
10 17.5 20 154 125 Round blade Chrome-vanadium steel 344-4899 150 5.0 1PC 1 FPN-150RS 32752745 29.99 SGD
Shipped after 2018-05-28
9 15.5 16 131 90 Straight blade Chrome-vanadium steel 344-4864 125 3.0 1PC 1 FPN-125FS 32752754 28.99 SGD
Shipped after 2018-05-28
10 17.5 20 154 125 Straight blade Chromium vanadium steel 344-4881 150 5.0 1PC 1 FPN-150FS 32752763 29.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gate cut of plastic products
5
From Japan
On 2017-08-25 09:39:41
Until now, the nippers I used were soft and the force escaped, cutting was difficult. Materials to be cut (plastic) are used accordingly. Since glass entered, will it last long?
This review is about item#32752736.
Cut a H-shaped 6 mm wide lead wire at right angle
5
From Japan
On 2016-04-30 23:49:23
Cutting is possible with products of other companies, but Fuji arrow product is cut surface, sharpness is good
This review is about item#32752745.
Cutting of binding band etc.
5
From Japan
On 2015-02-06 11:13:14
Fujiya with peace of mind! If you do not drop it outstanding sharpness lasts long!
This review is about item#32752763.
Sashing glazing channel off
5
From Japan
On 2014-07-22 09:28:48
Although it is good as a product, the price is dissatisfied · · · It is higher than home center. I bought it for shipping costs, but I will not buy it anymore.
This review is about item#32752745.

Related Products