Buy more than* S$200* and get FREE SHIPPING

Mini nipper

4.80 (5)
Size (mm)
125
Angle i(Degree)
23
Heat Processing
Unoxidized hardening and blade's induction hardening
Hardness HRC (Cutting Part)
57 - 61
Dimensions c(mm)
6.5
Cutting Capacity (phi mm) Copper Wire
2.0
Cutting Capacity (phi mm) Steel Wire
1.6
Dimensions b (mm)
13.6
Dimensions e (mm)
13
Dimensions a (mm)
132
Dimension d (mm)
50
Weight (g)
70
Material
Chrome-vanadium steel
TRUSCO Part Number
344-4856
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FMN-125S 32752772 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-04-07 14:55:36
Product stability · Function Satisfied. The manufacturer is satisfied with a firm company.
This review is about item#32752772.
Fishing tackle making
5
From Japan
On 2016-02-29 10:44:41
I am using it without any problem. I can sput it.
This review is about item#32752772.
Navigation and installation of audio etc.
4
From Japan
On 2013-05-24 13:26:15
I have purchased a new one since the nippers that I used to date have gone out. It is natural that I just bought it, so I'm looking forward to what extent I can maintain sharpness. Besides sharpness I think that it is generally easy to use and a good product.
This review is about item#32752772.
For on-site hand
5
From Japan
On 2012-12-24 14:25:37
Easy to use with a solid cutting edge
This review is about item#32752772.
Electronic board assembly
5
From Japan
On 2012-01-28 15:58:07
It is a micro Nipper of Fuji arrow which is well established. Copper wire thinner than hair is cut. If you change the indication of hardness it will be 59 ± 2 and it is 1 to 2 harder than those of other companies. Such a thing should be used exclusively for copper wire and the blade is painful when processing piano wire and ceramic parts etc. There is no problem for parts used for plastic nippers and nail clippers.
This review is about item#32752772.

Related Products