Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

1.00 (3)
Hose Diameter (phi mm)
6.5x10
Hose Length (m)
9.5 The intake hose /0.5
Material (Hose)
Polyurethane
Dimensions (Height H x Width W x Depth D) (mm)
295x305x145
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-20 - 60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-610L 32753034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Air compressor extension hose
1
From Japan
On 2016-02-06 01:57:15
Although it stops many times in the hot summer season, it winds up if you assist, but it does not wind up at all in the cold season of winter and does not lock it when you extend the hose, so it's embarrassing so do not use it in public. It is a symptom from the time of purchase.
This review is about item#32753034.
Sheet Metal Painting Plant Facilities
1
From Japan
On 2012-08-18 08:27:23
The drawer is heavy and the take-up is sweet. I used it for a while, but because it is hard to use it, everyone got out of use. I think that it is a defective product. I think that it is better not to handle such products.
This review is about item#32753034.
I have broken The mainspring in the middle has lost the function as a detachment reel What should I do?
1
From Japan
On 2011-04-01 19:50:00
I thought that something was wrong from the beginning But I think it is a structural defect I think that I purchased it at the end of last year I will wait for a reply on this
This review is about item#32753034.

Related Products