Buy more than* S$200* and get FREE SHIPPING

Hose Reel With Rotating Stand

4.29 (7)
Caution
Only the reel.Air hose not included.
Normal Working Pressure (MPa)
1.0
Hose Length (m)
1
Storage Length (m)
Outside diameter phi10mm / approx. 50 Outside diameter phi12.5mm /approx. 35-40
Dimensions (Height H x Width W x Depth D) (mm)
375 x 340 x 310
Maximum Working Pressure (MPa)
1.5
Weight (kg)
Around 7.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AR-R 32753043 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Air hose storage
3
From Japan
On 2016-05-27 16:39:30
so-so
This review is about item#32753043.
Formwork installation work
5
From Japan
On 2016-05-19 11:25:50
The hose will not get caught up and working efficiency will increase.
This review is about item#32753043.
work
5
From Japan
On 2015-08-20 17:57:25
It seems to be stronger and more durable than those previously purchased by other companies. I'm glad that the price is cheaper.
This review is about item#32753043.
Using air tools
3
From Japan
On 2015-07-30 16:36:22
I want a collar that can fix the rotating table.
This review is about item#32753043.
Car maintenance work
4
From Japan
On 2014-09-16 00:47:05
For good point prices, goods are solid. Because there is weight, even if the hose is pulled out, the reel is hard to be dragged. It is easy to hold with its cushion attached to its handle. Folding type handle is convenient for storage. Improvement The drum lock mechanism that fixes drum rotation is simple and unnecessary. No iron plate with logo on rotating table hose reel. It is difficult to install because the hose attachment position on the drum side is the center position of the shaft.
This review is about item#32753043.
Fishery job
5
From Japan
On 2014-07-28 18:22:41
It can store a long air hose for maintenance of machinery and business refrigerators, it is also good for carrying and use feeling. Cost is also cheap and satisfying items.
This review is about item#32753043.
It's an extension hose for woodworking tools
5
From Japan
On 2013-04-11 18:24:10
Very easy to clean and easy to carry out very quickly.
This review is about item#32753043.

Related Products