Buy more than* S$200* and get FREE SHIPPING

Slim Head Screw Six Lob Iron-Nickel Plating

5.00 (2)
Dimension A (Degree)
About 30
Surface Hardness
HV400min
Surface Processing
Nickel
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimensions k (mm) Name Dimension t (mm) Maximum Torque (N m) Length L(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions k (mm) Name Dimension t (mm) Maximum Torque (N m) Length L(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1 M5 1.0(min) 4 12 0.8 1Pack(20PC) 1 SH010512Ni 32753935 7.99 SGD
Shipped after 2018-03-07
9 1.0 M5 1.0(min) 4 - 0.8 1Pack(20PC) 1 SH010510Ni 32753926 7.99 SGD
Shipped after 2018-03-07
9 1 M5 1.0(min) 4 16 0.8 1Pack(20PC) 1 SH010516Ni 32753944 7.99 SGD
Shipped after 2018-03-07
7 0.8 M3 0.75(min) 0.95 6 0.5 1Pack(30PC) 1 SH010306Ni 32753856 7.99 SGD
Shipped after 2018-02-26
7 0.8 M3 0.75(min) 0.95 8 0.5 1Pack(30PC) 1 SH010308Ni 32753865 7.99 SGD
Shipped after 2018-03-02
7 0.8 M3 0.75(min) 0.95 10 0.5 1Pack(30PC) 1 SH010310Ni 32753874 7.99 SGD
Shipped after 2018-03-02
8 0.9 M4 0.9(min) 2.3 6 0.7 1Pack(25PC) 1 SH010406Ni 32753883 7.99 SGD
Shipped after 2018-03-07
8 0.9 M4 0.9(min) 2.3 8 0.7 1Pack(25PC) 1 SH010408Ni 32753892 7.99 SGD
Shipped after 2018-02-26
8 0.9 M4 0.9(min) 2.3 10 0.7 1Pack(25PC) 1 SH010410Ni 32753901 7.99 SGD
Shipped after 2018-02-26
9 1.0 M5 1.0(min) 4 8 0.8 1Pack(20PC) 1 SH010508Ni 32753917 7.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of mold
5
From Japan
On 2013-05-28 14:47:02
It was used for adjusting the height of the mold. It was able to be used without problems.
This review is about item#32753874.
Mounting parts of products
5
From Japan
On 2012-02-06 22:38:04
The first reason for choosing this product is luxury. Functionally it does not change even with the head screw of the pan head, but the appearance finish is much different. I do not want to show the product cheaply so I would like to continue to order this product from now on.
This review is about item#32753856.

Related Products