Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Dimension A (Degree) Surface Hardness Dimensions k (mm) Name Surface Processing Dimension t (mm) Maximum Torque (N m) Length L(mm) Thread Pitch (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension A (Degree) Surface Hardness Dimensions k (mm) Name Surface Processing Dimension t (mm) Maximum Torque (N m) Length L(mm) Thread Pitch (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 About 30 HV400min 0.9 M4 Black nickel 0.9(min) 2.3 6 0.7 Iron 1Pack(25PC) 1 SH010406BNi 32753987 8.77 SGD
Shipped after 2017-07-04
9 About 30 HV400min 1.0 M5 Black nickel 1.0(min) 4 8 0.8 Iron 1Pack(20PC) 1 SH010508BNi 32754014 8.89 SGD
Shipped after 2017-06-30
- - - - - - - - - - - 1Pack(30PC) 1 SH010310BNi 32753971 8.89 SGD
Shipped after 2017-07-04
9 About 30 HV400min 1 M5 Blacknickel 1.0(min) 4 10 0.8 Iron 1Pack(20PC) 1 SH010510BNi 32754023 8.89 SGD
Shipped after 2017-07-04
8 About 30 HV400min 0.9 M4 Blacknickel 0.9(min) 2.3 10 0.7 Iron 1Pack(25PC) 1 SH010410BNi 32754005 8.89 SGD
Shipped after 2017-07-04
9 About 30 HV400min 1 M5 Blacknickel 1.0(min) 4 16 0.8 Iron 1Pack(20PC) 1 SH010516BNi 32754041 8.96 SGD
Shipped after 2017-06-26
9 About 30 HV400min 1 M5 Blacknickel 1.0(min) 4 12 0.8 Iron 1Pack(20PC) 1 SH010512BNi 32754032 8.89 SGD
Shipped after 2017-07-04
7 About 30 HV400min 0.8 M3 Black nickel 0.75(min) 0.95 6 0.5 Iron 1Pack(30PC) 1 SH010306BNi 32753953 8.77 SGD
Shipped after 2017-06-26
7 About 30 HV400min 0.8 M3 Black nickel 0.75(min) 0.95 8 0.5 Iron 1Pack(30PC) 1 SH010308BNi 32753962 8.77 SGD
Shipped after 2017-06-26
8 About 30 HV400min 0.9 M4 Black nickel 0.9(min) 2.3 8 0.7 Iron 1Pack(25PC) 1 SH010408BNi 32753996 8.89 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixture preparation
5
From Japan
On 2016-07-21 22:46:43
Although we have not used the product yet, it is beautifully made at the stage of visual inspection. I was glad that the item arrival was also fast.
This review is about item#32753962.
Used for car rear deck repair
4
From Japan
On 2011-03-08 15:29:10
It was better if there was 5 M x 20.
This review is about item#32754041.

Related Products