Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Wrench Dimensions dk (mm) Dimensions k (mm) Name Surface Processing Dimension t (mm) Maximum Torque (N m) Length L(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Wrench Dimensions dk (mm) Dimensions k (mm) Name Surface Processing Dimension t (mm) Maximum Torque (N m) Length L(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A2 stainless T5 6 0.6 M2.6 Pashipeto 0.5(min) 0.5 10 0.45 1Pack(11PC) 1 SH012610A2 32754154 7.99 SGD
Shipped after 2018-06-01
StainlesssteelA2 T8 8 0.9 M4 Pashipeto 0.9(min) 2.3 10 0.7 1Pack(11PC) 1 SH010410A2 32754242 7.99 SGD
In stock
Stainless steel A2 T5 6 0.6 M2.6 Pashipeto 0.5(min) 0.5 - 0.45 1Pack(11PC) 1 SH012612A2 32754163 7.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T4 4 0.5 M2 Pashipeto 0.4(min) 0.4 6 0.4 1Pack(10PC) 1 SH010206A2 32754075 7.99 SGD
In stock
Stainless steel A2 T4 4 0.5 M2 Pashipeto 0.4(min) 0.4 - 0.4 1Pack(11PC) 1 SH010210A2 32754093 7.99 SGD
In stock
Stainless steel A2 T4 4 0.5 M2 Pashipeto 0.4(min) 0.4 5 0.4 1Pack(10PC) 1 SH010205A2 32754066 9.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T4 4 0.5 M2 Pashipeto 0.4(min) 0.4 8 0.4 1Pack(10PC) 1 SH010208A2 32754084 7.99 SGD
In stock
Stainless steel A2 T5 6 0.6 M2.6 Pashipeto 0.5(min) 0.5 4 0.45 1Pack(10PC) 1 SH012604A2 32754111 9.99 SGD
In stock
Stainless steel A2 T5 6 0.6 M2.6 Pashipeto 0.5(min) 0.5 5 0.45 1Pack(10PC) 1 SH012605A2 32754127 10.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T4 4 0.5 M2 Pashipeto 0.4(min) 0.4 - 0.4 1Pack(11PC) 1 SH010212A2 32754102 9.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T4 4 0.5 M2 Passivation 0.4(min) 0.4 4 0.4 1Pack(10PC) 1 SH010204A2 32754057 7.99 SGD
Shipped after 2018-06-01
Stainless steel A2 T5 6 0.6 M2.6 Passivation 0.5(min) 0.5 6 0.45 1Pack(10PC) 1 SH012606A2 32754136 7.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T5 6 0.6 M2.6 Passivation 0.5(min) 0.5 8 0.45 1Pack(10PC) 1 SH012608A2 32754145 7.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T6 7 0.8 M3 Passivation 0.75(min) 0.95 6 0.5 1Pack(11PC) 1 SH010306A2 32754172 7.99 SGD
In stock
Stainless steel A2 T6 7 0.8 M3 Pace Pat 0.75(min) 0.95 8 0.5 1Pack(11PC) 1 SH010308A2 32754181 7.99 SGD
In stock
Stainless steel A2 T6 7 0.8 M3 Passivation 0.75(min) 0.95 10 0.5 1Pack(11PC) 1 SH010310A2 32754197 7.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T6 7 0.8 M3 Passivation 0.75(min) 0.95 12 0.5 1Pack(11PC) 1 SH010312A2 32754206 7.99 SGD
In stock
Stainless steel A2 T6 7 0.8 M3 Passivation 0.75(min) 0.95 16 0.5 1Pack(11PC) 1 SH010316A2 32754215 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Passivation 0.9(min) 2.3 6 0.7 1Pack(11PC) 1 SH010406A2 32754224 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Passivation 0.9(min) 2.3 8 0.7 1Pack(11PC) 1 SH010408A2 32754233 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Passivation 0.9(min) 2.3 12 0.7 1Pack(11PC) 1 SH010412A2 32754251 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Pace Pat 0.9(min) 2.3 16 0.7 1Pack(11PC) 1 SH010416A2 32754267 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Passivation 0.9(min) 2.3 20 0.7 1Pack(11PC) 1 SH010420A2 32754276 7.99 SGD
In stock
Stainless steel A2 T8 8 0.9 M4 Pace Pat 0.9(min) 2.3 25 0.7 1Pack(11PC) 1 SH010425A2 32754285 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Passivation 1.0(min) 4 8 0.8 1Pack(10PC) 1 SH010508A2 32754294 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Passivation 1.0(min) 4 10 0.8 1Pack(10PC) 1 SH010510A2 32754303 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Pace Pat 1.0(min) 4 12 0.8 1Pack(10PC) 1 SH010512A2 32754312 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Pace Pat 1.0(min) 4 16 0.8 1Pack(10PC) 1 SH010516A2 32754321 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Passivation 1.0(min) 4 20 0.8 1Pack(10PC) 1 SH010520A2 32754337 7.99 SGD
In stock
Stainless steel A2 T10 9 1.0 M5 Passivation 1.0(min) 4 25 0.8 1Pack(10PC) 1 SH010525A2 32754346 7.99 SGD
Shipped after 2018-06-06
Stainless steel A2 T10 9 1.0 M5 Passivation 1.0(min) 4 30 0.8 1Pack(10PC) 1 SH010530A2 32754355 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Pace Pat 1.2(min) 10 8 1 1Pack(8PC) 1 SH010608A2 32754364 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Pace Pat 1.2(min) 10 10 1 1Pack(8PC) 1 SH010610A2 32754373 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 12 1 1Pack(8PC) 1 SH010612A2 32754382 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 16 1 1Pack(8PC) 1 SH010616A2 32754391 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 20 1 1Pack(8PC) 1 SH010620A2 32754407 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 25 1 1Pack(6PC) 1 SH010625A2 32754416 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 30 1 1Pack(6PC) 1 SH010630A2 32754425 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 35 1 1Pack(6PC) 1 SH010635A2 32754434 7.99 SGD
In stock
Stainless steel A2 T20 12 1.2 M6 Passivation 1.2(min) 10 40 1 1Pack(6PC) 1 SH010640A2 32754443 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
Axis top plate stopper
5
From Japan
On 2018-04-17 15:53:48
Because Torx screwdriver's size is small, Torx screwdriver will be misaligned when putting force in the end and stopping it.
This review is about item#32754224.
For theft of automobile parts
4
From Japan
On 2018-03-11 19:41:38
I am also solid making, I would like to repeat in the future.
This review is about item#32754267.
Number attachment
5
From Japan
On 2018-02-12 13:42:39
It is good because it also prevents mischief by number attachment and rust does not easily come out. It is a flat type so it does not get in the way even when wiping off. The difficulty is high.
This review is about item#32754391.
Motorbike dressup.
5
From Japan
On 2017-09-13 16:18:18
A plating cover that covers the muffler heat cover that the customer attached to the address. Although it can be installed with genuine screws, it became an enemy, and immediately the cover was stolen together with the screws. Since it is dangerous if the original heat cover falls off, we installed the screws in advance for the time being, and then we installed this product as crime prevention measure. It is a flat surface so it looks refreshing. I was very pleased.
This review is about item#32754416.
For car number installation
5
From Japan
On 2017-06-03 05:09:27
There are few protrusions and it is slim and cool. It is likely to contribute to reducing air resistance
This review is about item#32754382.
Used for car license plate fixing
5
From Japan
On 2016-11-11 09:49:43
I used it for theft of the car license plate (license plate), for mischievous prevention. With ordinary screws it is easy to remove the head by pliers or pliers and if you loosen it even a little, it will be easy to remove, but with this ultra low head screw you can not easily pick with pliers or pliers, so I think that it is very good. Speaking luxury, if there is a special form of tightening hole shape with a star delta shape, furthermore, because it becomes prevention of burglary / mischief prevention, I want you to manufacture it too.
This review is about item#32754407.
For motorcycle license plate installation
5
From Japan
On 2016-11-04 14:59:03
I used it with stain 6 picture bolt until now, but I tried using this product this time. I felt it was quite slim and light. It is a nice feeling that the number itself becomes flat.
This review is about item#32754391.
Steel plate fixing
5
From Japan
On 2016-10-14 16:10:28
Making it snug. Good for tampering prevention
This review is about item#32754197.
I used it as a number bolt
5
From Japan
On 2015-12-11 16:15:27
Anti theft in car number, worn as fashion The head part is really thin so it is refreshing without bolts jumping out of the number It seems that there is an effect also on theft as it is special.
This review is about item#32754443.
Attach the antenna to the fixing bracket
5
From Japan
On 2015-01-24 09:17:48
It is better to have a thin head and be inconspicuous. It helps to prevent theft.
This review is about item#32754382.

Related Products