Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length L(mm) Thread Pitch (mm) Material Dimensions dk (mm) Dimensions k (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Thread Pitch (mm) Material Dimensions dk (mm) Dimensions k (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 Stainless steel A2 14 4.4 M8 1Pack(8PC) 1 TX010812 32755877 8.99 SGD
Shipped after 2018-04-27
8 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(13PC) 1 TX010608 32755764 11.99 SGD
Shipped after 2018-04-27
40 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(10PC) 1 TX010640 32755834 8.99 SGD
Shipped after 2018-04-23
50 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(5PC) 1 TX010650 32755843 9.99 SGD
Shipped after 2018-05-01
70 1 Stainless steel A2 10.5 3.3 M6 1Pack(5PC) 1 TX010670 32755852 9.99 SGD
Shipped after 2018-05-01
- 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(15PC) 1 TX010512 32755694 8.99 SGD
Shipped after 2018-04-27
30 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(12PC) 1 TX010530 32755737 11.99 SGD
Shipped after 2018-05-01
50 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(9PC) 1 TX010550 32755755 9.99 SGD
Shipped after 2018-04-27
- 0.7 Stainless steel A2 7.6 2.2 M4 1Pack(22PC) 1 TX010412 32755633 8.99 SGD
Shipped after 2018-04-23
60 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011060 32756017 11.99 SGD
Shipped after 2018-05-01
- 1.25 Stainless steel A2 14 4.4 M8 1Pack(8PC) 1 TX010810 32755861 9.99 SGD
Shipped after 2018-05-01
25 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(12PC) 1 TX010325 32755597 11.99 SGD
Shipped after 2018-04-27
- 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(22PC) 1 TX010312 32755563 9.99 SGD
Shipped after 2018-04-27
20 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(16PC) 1 TX010320 32755581 11.99 SGD
Shipped after 2018-05-01
10 0.7 Stainless A2 7.6 2.2 M4 1Pack(22PC) 1 TX010410 32755624 8.99 SGD
Shipped after 2018-05-01
6 0.7 Stainless A2 7.6 2.2 M4 1Pack(22PC) 1 TX010406 32755606 8.99 SGD
Shipped after 2018-05-01
16 0.8 Stainless A2 9.5 2.75 M5 1Pack(15PC) 1 TX010516 32755703 8.99 SGD
Shipped after 2018-04-23
30 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011030 32755974 8.99 SGD
Shipped after 2018-05-01
25 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(15PC) 1 TX010525 32755721 17.99 SGD
Shipped after 2018-05-01
30 0.7 Stainless steel A2 7.6 2.2 M4 1Pack(15PC) 1 TX010430 32755676 11.99 SGD
Shipped after 2018-05-01
25 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011025 32755965 14.99 SGD
Shipped after 2018-05-01
35 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011035 32755983 11.99 SGD
Shipped after 2018-04-27
25 0.7 Stainless steel A2 7.6 2.2 M4 1Pack(15PC) 1 TX010425 32755667 11.99 SGD
Shipped after 2018-05-01
40 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011040 32755992 14.99 SGD
Shipped after 2018-05-01
50 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011050 32756001 11.99 SGD
Shipped after 2018-05-01
- 0.7 Stainless steel A2 7.6 2.2 M4 1Pack(22PC) 1 TX010416 32755642 11.99 SGD
Shipped after 2018-05-01
20 0.7 Stainless steel A2 7.6 2.2 M4 1Pack(20PC) 1 TX010420 32755651 8.99 SGD
Shipped after 2018-04-27
- 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(22PC) 1 TX010310 32755554 9.99 SGD
Shipped after 2018-05-01
8 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(22PC) 1 TX010308 32755545 9.99 SGD
Shipped after 2018-05-01
- 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(22PC) 1 TX010316 32755572 11.99 SGD
Shipped after 2018-05-01
20 1.5 Stainless steel A2 17.5 5.5 M10 1Pack(1PC) 1 TX011020 32755956 11.99 SGD
Shipped after 2018-05-01
60 1.25 StainlesssteelA2 14 4.4 M8 1Pack(4PC) 1 TX010860 32755947 8.99 SGD
Shipped after 2018-04-23
30 1 StainlesssteelA2 10.5 3.3 M6 1Pack(10PC) 1 TX010630 32755825 8.99 SGD
Shipped after 2018-04-23
50 1.25 StainlesssteelA2 14 4.4 M8 1Pack(4PC) 1 TX010850 32755931 8.99 SGD
Shipped after 2018-04-23
8 0.7 StainlesssteelA2 7.6 2.2 M4 1Pack(22PC) 1 TX010408 32755615 8.99 SGD
Shipped after 2018-05-01
10 1 StainlesssteelA2 10.5 3.3 M6 1Pack(13PC) 1 TX010610 32755773 8.99 SGD
Shipped after 2018-04-23
30 1.25 Stainless A2 14 4.4 M8 1Pack(6PC) 1 TX010830 32755913 8.99 SGD
Shipped after 2018-04-23
6 0.5 Stainless steel A2 5.7 1.65 M3 1Pack(22PC) 1 TX010306 32755536 8.99 SGD
Shipped after 2018-05-01
10 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(18PC) 1 TX010510 32755685 8.99 SGD
Shipped after 2018-04-23
20 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(15PC) 1 TX010520 32755712 8.99 SGD
Shipped after 2018-04-23
40 0.8 Stainless steel A2 9.5 2.75 M5 1Pack(10PC) 1 TX010540 32755746 8.99 SGD
Shipped after 2018-05-01
12 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(13PC) 1 TX010612 32755782 8.99 SGD
Shipped after 2018-04-23
16 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(13PC) 1 TX010616 32755791 8.99 SGD
Shipped after 2018-04-23
20 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(13PC) 1 TX010620 32755807 8.99 SGD
Shipped after 2018-04-23
25 1.0 Stainless steel A2 10.5 3.3 M6 1Pack(10PC) 1 TX010625 32755816 8.99 SGD
Shipped after 2018-04-27
16 1.25 Stainless steel A2 14 4.4 M8 1Pack(8PC) 1 TX010816 32755886 8.99 SGD
Shipped after 2018-04-23
20 1.25 Stainless steel A2 14 4.4 M8 1Pack(7PC) 1 TX010820 32755895 8.99 SGD
Shipped after 2018-04-23
25 1.25 Stainless steel A2 14 4.4 M8 1Pack(6PC) 1 TX010825 32755904 8.99 SGD
Shipped after 2018-04-23
40 1.25 Stainless steel A2 14 4.4 M8 1Pack(5PC) 1 TX010840 32755922 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Handle lock of bike
4
From Japan
On 2017-10-29 16:48:18
I used this bolt when returning to the normal position because the main key of the used car bike was moved and the handle lock could not be done. In ordinary home centers, bolts with anti-messing are not handled, but there are lots of things in monotail
This review is about item#32755895.
Parts for various equipment production
5
From Japan
On 2017-08-01 15:12:21
I am convinced with price and material as well as price, but I am very satisfied. Parts of stainless steel will surely be expensive, but they are also very satisfied with regard to cost.
This review is about item#32755825.
Used to attach the steering wheel to the vehicle
5
From Japan
On 2017-05-21 19:25:52
It was used to attach Nardi steering to the vehicle. I could use it without problems at all.
This review is about item#32755755.
To prevent mischief
5
From Japan
On 2017-04-28 15:27:33
I use it for the part which installs expensive parts for theft prevention. The tool also hangs well and there is no problem
This review is about item#32755931.
Used for anti-theft
5
From Japan
On 2017-02-17 16:28:15
Rust is hard to come out and it is in good condition because it will not loosen unless it is a special tool.
This review is about item#32755807.
Bicycle parts anti-theft
4
From Japan
On 2016-05-24 14:58:16
I tried to purchase it for trial because it looks like it does not look elsewhere, but I feel that it is quite good. I myself use it as a part of the motorcycle's battery cover and front cowl. However, when going to a motorbike shop, I do not have a special tool, so I feel that there are many cases of concern. For now, there are no troubles such as licking the threads.
This review is about item#32755791.
Clap stomach
4
From Japan
On 2015-10-12 17:08:31
It is a feeling, since it detaches as occasion, it is a consumable item, it is desorbed with a special tool, but other than the manufacturer here, because it is shallow to hit with the tool, it is early to fall to.
This review is about item#32755807.
To prevent theft of the license plate
5
From Japan
On 2015-06-01 22:28:09
I was looking for a long screw to attach a frame to the license plate and I was happy to meet such a long tamper resistant screw I was able to install it immediately It is worrisome
This review is about item#32755852.
Scooter muffler
5
From Japan
On 2014-07-10 22:12:20
My muffler has been stolen. I hope this will be a measure against theft.
This review is about item#32755922.
Exchange hexagon bolt to pin button bolt to prevent theft of hand pump
5
From Japan
On 2013-07-08 13:12:46
I think that it was very good.
This review is about item#32755904.

Related Products