Buy more than* S$200* and get FREE SHIPPING

Extra-Large Size Helmet, With Air Hole

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Symbol
AB
Specification
With a styrene liner
...see all
Product Options
ADD TO CART
Weight (g) Color Dimensions (Height x Width x Length) (mm) Bill Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Dimensions (Height x Width x Length) (mm) Bill Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 439 Pale yellow 160x230x307 About 52 1PC 1 No.385F-OT 32756263 61.39 SGD
In stock
About 439 Royal Blue 160x230x307 About 52 1PC 1 No.385F-OT 32756272 61.39 SGD
In stock
Approx. 439 White 160 x 230 x 307 Approx. 52 1PC 1 No.385F-OT 32756254 61.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2016-12-04 19:03:43
I was embarrassed because my face was big enough to see it because I was using it at the limit so far, I was embarrassed, but I was glad that I was made with a large size from a mold, I could see the face in a nice balance and it was nice that I did not feel cramped .
This review is about item#32756272.
Forklift work
5
From Japan
On 2015-04-27 14:58:36
I bought the Royal Blue color. It is a very vivid color and it is very good that you can see that the worker is wearing the helmet properly. Also, the size is enough.
This review is about item#32756272.
Field work
5
From Japan
On 2012-11-18 07:38:43
It is comfortable even when wearing for a long time, so rainy day is also very easy because it is one size larger. Since the helmet becomes bigger, it seems that it looks relatively small, too interestingly thin? There are times when it is said.
This review is about item#32756254.

Related Products