Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Hida no Takumi"

5.00 (4)
Caution
Over speed and side surface use are prohibited
Purpose
For general steel
Grain Size, Hardness
A30P
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
25.4
Type
General steel
Thickness (mm)
2.5
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 355-7359 1Box(10Sheet) 1 - 32637796 109.90 SGD
In stock
355 355-7367 1Box(10Sheet) 1 - 32637805 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Circular box iron
5
From Japan
On 2015-12-15 23:39:05
355 mm, we use a two-size of 105 mm, but the cutting work, compared to the previous ones Times can quickly cut more, I feel that there is good in particular have of the blade in the 105 mm size.
This review is about item#32637805.
Light heaven material cutting
5
From Japan
On 2015-11-04 15:05:20
It without being caught, Bali is also small. COSPA is the best.
This review is about item#32637805.
Stainless steel cutting
5
From Japan
On 2014-05-09 07:16:57
We cut very sharp. You can not buy at this price is a home improvement center. Also let me order next time.
This review is about item#32637805.
Cutting of light iron material
5
From Japan
On 2013-06-21 13:27:02
It caught less smooth at a total iron I think that it is the blade that is suitable for cutting.
This review is about item#32637805.

Related Products