Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Made of Steel Paste Weight, 5/10G Increments

4.46 (35)
Catch-Phrase
Lead-free, so environmentally friendly!
Surface Processing
Chromate plating
Thickness (mm)
3.8
Material
Iron
Specification
60g (5gx4, 10gx4)
...see all>
Product Options
ADD TO CART
Type Width (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Width (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Separation of 5 / 10 g, chopped 10 g/20 x 23 5 g/20 x 11.5 60g x 20 bottles 1Box(1.2kg) 1 TBS-20 32756482 -
Discontinued
[x]
Segregated, in units of 5 / 10 g 10g/20x23 5g/20x11.5 60g x 50 pieces 1Box(3kg) 1 TBS-50 32756491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.46
35 Customer Reviews
The reviews are automatic translation.
At wheel balance
4
From Japan
On 2017-04-15 11:34:12
It is cheaper than other stores and it can be used with confidence because it is a manufacturer item
This review is about item#32756491.
Balance work
5
From Japan
On 2016-11-03 18:05:13
I am using it every time because the price is cheap. The adhesive strength of double sided tape is also no problem. Since it can be separated easily with scissors, workability has also been upgraded.
This review is about item#32756482.
At wheel balance
3
From Japan
On 2016-09-29 17:56:04
It can be used normally. I used it for my car. If it is used with DIY (rose sale of monotaro) it would be good ~ I did not know that there was selling rose.
This review is about item#32756482.
Maintenance of tires
5
From Japan
On 2016-09-29 16:24:51
Very easy to use, good sticky goods.
This review is about item#32756491.
Wheel balance adjustment
5
From Japan
On 2016-06-22 15:07:34
It is easy to stick to the aspect of the wheel and it firmly sticks
This review is about item#32756482.
Tire change
5
From Japan
On 2016-05-30 17:01:48
It is reasonably priced goods. Heavy user.
This review is about item#32756491.
Used for tire reassembly
4
From Japan
On 2015-12-21 15:54:19
I used it for balance adjustment after tire recombination. Since it is made of iron it is rusty.
This review is about item#32756482.
Tire exchange
4
From Japan
On 2015-11-11 15:58:20
The sticking was also good, it was possible to use it without problems.
This review is about item#32756491.
We use it for balancing work at tire change.
5
From Japan
On 2015-11-02 14:59:34
When degreasing at weight pasting, the adhesive tape firmly attaches to the wheel, so it is safe to balance it.
This review is about item#32756491.
Automobile
5
From Japan
On 2015-10-21 07:29:04
I think the product is very good. I think that prices are a bit cheaper if it is just made of iron.
This review is about item#32756491.

Related Products