Buy more than* S$200* and get FREE SHIPPING

3-Layer Surgical Masks Loop

3.67 (6)
Caution
Plain white boxes, to shorten delivery time, even by a little.
Purpose
For cold, pollen and virus protection.
Material (ear cord)
Polyurethane
Material (nose clips)
Polyester
Dimension (cm)
About 17.5x9.5 (Tetrahedral part)
Structure
Three-layer structure
Standard
BFE 95%
Material (Body)
Polypropylene
Specification
Round rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 HS103-EL 32756507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 21:01:35
Iiyo
This review is about item#32756507.
Everyday use
4
From Japan
On 2013-12-06 13:37:32
My ears hurt with rubber
This review is about item#32756507.
Cold prevention
4
From Japan
On 2013-11-08 12:52:24
Although it is a man, from the viewpoint of structure it may seem a bit crampensive compared to other products. On the contrary, I think that it is good for those who hate big.
This review is about item#32756507.
To prevent hay fever
4
From Japan
On 2013-02-23 18:35:28
Satisfaction is satisfying, it is included in a lot and it is handy to use with my family every day. However, there are things that can easily be broken because the strength of the base of the rubber cord is insufficient for about 10 sheets. (There were also individuals of the drama from the viewpoint.) Because of this price, there is no dissatisfaction, but it is a bit disappointing.
This review is about item#32756507.
Cold prevention
3
From Japan
On 2010-01-23 22:10:12
I use it every day for cold prevention at work. The feeling of wear is comfortable without changing other mask degree.
This review is about item#32756507.
For the prevention of ordinary influenza infection
2
From Japan
On 2009-09-14 00:38:11
It was made in thin China, the mask inside the box was sent naked (no vinyl packaging). Surgical = Do you know the meaning for surgery? The normal face mask of the Monotaro brand is packed properly and the fiber is also thick, "Moodily" far far.
This review is about item#32756507.

Related Products