Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waterproof Connector

4.00 (1)
Surface Processing
Zinc alloy die-casting
Material
Stainless steel (screwed), ethylene propylene rubber (rubber packing)
Specification
Waterproof structure(IPx6)
...see all>
Product Options
ADD TO CART
Weight (kg) Length L2 (mm) Length L(mm) Outside Diameter D (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length L2 (mm) Length L(mm) Outside Diameter D (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.14 14 52.5 37.3 E22 1PC 1 MWK22 32758381 7.99 SGD
In stock
- 16.0 59.0 44.0 E28 1PC 1 MWK28 32758397 9.99 SGD
In stock
- 20.0 83.0 72.5 E54 1PC 1 MWK54 32758424 28.99 SGD
Shipped after 2018-05-01
- 33 106.0 103.0 E82 1PC 1 MWK82 32758442 64.99 SGD
Shipped after 2018-05-01
- 20.0 75.0 59.2 E42 1PC 1 MWK42 32758415 21.99 SGD
Shipped after 2018-05-01
- 30 103.0 91.3 E70 1PC 1 MWK70 32758433 44.99 SGD
Shipped after 2018-05-01
- 12.5 46.0 31.8 E16 1PC 1 MWK16 32758372 6.99 SGD
In stock
- 17.0 68.0 53.7 E36 1PC 1 MWK36 32758406 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electric piping
4
From Japan
On 2017-10-24 14:43:22
You do not have to cut the screws, Construction efficiency was good, and construction time was shortened.
This review is about item#32758424.

Related Products