Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension T (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Type Weight (g) Size Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Type Weight (g) Size Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 Electro-galvanized 38 38 Thin steel for 10 31 Hexagonal Steel   1PC 1 L31 32758555 0.99 SGD
In stock
4.5 Electro-galvanized 56 61 For thick steel 32 42 The gear-type Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L42 32758643 1.99 SGD
Shipped after 2018-01-19
3.6 Electro-galvanized 33 33 For thick steel 10 22 - Steel   1PC 1 L22 32758616 0.99 SGD
In stock
3.2 Electro-galvanized 31.5 31.5 For thin steel 7 25 - Steel   1PC 1 L25 32758546 0.99 SGD
In stock
4.5 Electro-galvanized 49 49 For thick steel 21 36 - Steel   1PC 1 L36 32758634 0.99 SGD
In stock
5.0 Electro-galvanized 73 79 For thin steel 45 63 - Steel   1PC 1 L63 32758582 5.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 86 93 For thick steel 62 70 - Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L70 32758661 2.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 86 93 For thin steel 55 75 - Steel   1PC 1 L75 32758591 3.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 98 106 For thick steel 85 82 - Steel   1PC 1 L82 32758677 4.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 112 121 For thick steel 105 92 - Steel   1PC 1 L92 32758686 10.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 125 135 For thick steel 125 104 - Steel   1PC 1 L104 32758695 9.99 SGD
Shipped after 2018-01-19
5.0 Electro-galvanized 60 65 For thin steel 35 51 - Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L51 32758573 1.99 SGD
Shipped after 2018-01-19
3.6 Electro-galvanized 45 45 For thin steel 15 39 - Steel   1PC 1 L39 32758564 0.99 SGD
In stock
3.2 Electro-galvanized 24 24 For thin steel 4 19 Hexagonal Steel   1PC 1 L19 32758537 0.99 SGD
In stock
3.6 Electro-galvanized 27 27 For thick steel 7 16 Hexagon-head type Made of steel plate   1PC 1 L16 32758607 0.99 SGD
In stock
4.5 Electro-galvanized 41 41 For thick steel 17 28 Hexagon-head type Made of steel plate   1PC 1 L28 32758625 0.99 SGD
In stock
5.0 Electro-zinc plating 68 74 For thick steel 43 54 Gear type Made from steel plate   1PC 1 L54 32758652 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for fixing machine cable cable connector cable connector
5
From Japan
On 2015-10-26 18:45:35
Since the planet of the cable connector was damaged, I was looking for a metal and I was saved because I was able to purchase in units of 1 piece. I am planning to purchase it in the future.
This review is about item#32758625.
Fix the pipe
5
From Japan
On 2014-10-23 15:20:34
It is cheap, it has an early delivery date, and it is just right when it is not enough.
This review is about item#32758537.

Related Products