Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Dimensions L (mm) Weight (g) Size Material Dimension r (mm) Surface Processing Set Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimensions L (mm) Weight (g) Size Material Dimension r (mm) Surface Processing Set Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 410 2010 E63 Steel tube 290 Electro-galvanized Four 1PC 1 TCNB63 32761662 37.94 SGD
Shipped after 2017-12-21
60 210 430 E31 Steel pipe 150 Electro-galvanized Four 1PC 1 TCNB31 32761635 8.46 SGD
In stock
100 330 1070 E51 Steel pipe 230 Electro-galvanized Four 1PC 1 TCNB51 32761653 21.15 SGD
In stock
150 500 3000 E75 Steel pipe 350 Electro-galvanized Four 1PC 1 TCNB75 32761671 51.14 SGD
Shipped after 2017-12-21
50 170 235 E25 Steel pipe 120 Electro-zinc plating 2 pcs 1PC 1 TCNB25 32761626 6.90 SGD
In stock
75 255 600 E39 Steel pipe 180 Electro-zinc plating 4 pcs 1PC 1 TCNB39 32761644 11.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Distribution of electricity
4
From Japan
On 2014-05-03 06:42:28
I sometimes get hurt by the welding as it is pulled with a winch. When using cable grips on Marvel, there are things that can be done with wires. I want you to sharpen inside diameter even a little. Slide is better than Pana. As expected, it is still small but it is still caught.
This review is about item#32761653.

Related Products