Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Surface Processing Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Type Weight (g) Size Material Dimensions p (mm) Dimension W (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Type Weight (g) Size Material Dimensions p (mm) Dimension W (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electro-galvanized 38.5 95 5.5 Thin steel for 32.5 39 Steel 70 25 1.1   1PC 1 S39 32761714 0.99 SGD
Shipped after 2018-06-25
Electro-galvanized 76.5 150 6.5 For thin steel 85.4 75 Steel 120 30 1.5   1PC 1 S75 32761741 1.99 SGD
Shipped after 2018-06-25
Electro-galvanized 88.5 165 6.5 For thick steel 117 82 Steel 135 35 1.5   1PC 1 S82 32761827 2.99 SGD
Shipped after 2018-06-27
Electro-galvanized 48 110 5.5 For thick steel 50 42 Steel 85 25 1.5   1PC 1 S42 32761793 0.99 SGD
Shipped after 2018-06-25
Electro-galvanized 60.0 125 5.5 For thick steel 68 54 Steel 100 25 1.5   1PC 1 S54 32761802 1.99 SGD
Shipped after 2018-06-25
Electro-galvanized 64.0 130 5.5 For thin steel 62.0 63 Steel 105 25 1.5   1PC 1 S63 32761732 1.99 SGD
Shipped after 2018-06-25
Electro-galvanized 115.0 200 6.5 For thick steel 140 104 Steel 170 35 1.5   1PC 1 S104 32761845 4.99 SGD
Shipped after 2018-06-27
Electro-galvanized 75.5 150 6.5 For thick steel 91 70 Steel 120 30 1.5   1PC 1 S70 32761811 1.99 SGD
Shipped after 2018-06-25
Electro-galvanized 102.0 180 6.5 For thick steel 132 92 Steel 150 35 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S92 32761836 4.99 SGD
Shipped after 2018-06-27
- 16.0, 16.0, 16.0 50, 50, 50 5.0, 5.0, 5.0 - 6.0, 6.0, 6.0 15, 15, 15 - 35, 35, 35 15, 15, 15 0.8, 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 S15 68180053 16.99 SGD
Shipped after 2018-07-02
Electro-galvanized 19.5 60 5.0 For thin steel 7.0 19 Made of steel plate 40 15 0.8   1PC 1 S19 32761687 0.99 SGD
Shipped after 2018-06-25
Electro-zinc plating 25.5 70 5.0 For thin steel 12.7 25 Made from steel plate 50 20 0.8   1PC 1 S25 32761696 0.99 SGD
Shipped after 2018-06-25
Electro-galvanized 32.0 85 5.5 For thin steel 27.8 31 Made of steel plate 60 25 1.1   1PC 1 S31 32761705 0.99 SGD
Shipped after 2018-06-25
Electro-galvanized 51.0 110 5.5 For thin steel 46.0 51 Made of steel plate 85 25 1.5   1PC 1 S51 32761723 0.99 SGD
Shipped after 2018-06-25
Electro-galvanized 21.5 65 5.0 For thick steel 10 16 Made of steel plate 45 20 0.8   1PC 1 S16 32761757 0.99 SGD
Shipped after 2018-06-25
Electro-zinc plating 27.0 75 5.0 For thick steel 14 22 Made from steel plate 55 20 0.8   1PC 1 S22 32761766 0.99 SGD
Shipped after 2018-06-25
Electro-zinc plating 33.5 90 5.5 For thick steel 28 28 Made from steel plate 65 25 1.1   1PC 1 S28 32761775 0.99 SGD
Shipped after 2018-06-25
Electro-zinc plating 42.0 100 5.5 For thick steel 35 36 Made from steel plate 75 25 1.1   1PC 1 S36 32761784 0.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Architectural relations
5
From Japan
On 2015-10-18 15:15:56
It was a very solid product. There was no Bali, and it was very good with a product with less unevenness in terms of shape. I also want to purchase
This review is about item#32761723.
Used to fix the workbench
5
From Japan
On 2015-04-21 15:53:36
You can use cheaply at reasonable prices. Use it to fix the workbench.
This review is about item#32761766.
Improve instability due to pipe bending
5
From Japan
On 2015-02-24 19:52:49
I used a wooden board as the bottom plate and remodeled it as a stable base tightened with this saddle. It is rich in size and shape, inexpensive, delivery is also quick and very satisfied. It says saving money and time going to the home center. A catalog is also useful.
This review is about item#32761705.
Electrical construction
3
From Japan
On 2015-02-10 01:04:12
I was in trouble because there was no store to obtain construction materials in this region, but I can buy a small number at your store, so it is very useful.
This review is about item#32761696.
25 mm Connection of iron pipe and timber
4
From Japan
On 2014-09-26 11:41:00
There is no problem with both price and quality. I bought a lot, but since it is packed with 1 piece, 1 bag, it took time and effort to open the bag. It is greatly appreciated if you can do product development of bulky items such as 10 units and 100 units.
This review is about item#32761696.
Used to attach and secure the drain pot (bin)
5
From Japan
On 2014-06-06 10:16:08
It is used to attach and fix the drain pot (bottle). I firmly installed it without loosening. Since the object is glass, it was still good if you wore a rubber or vinyl tube.
This review is about item#32761705.

Related Products