Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Type Weight (g) Material Dimensions p (mm) Surface Processing Dimensions A (mm) Compatible Standard Dimension d (mm) Standard Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type Weight (g) Material Dimensions p (mm) Surface Processing Dimensions A (mm) Compatible Standard Dimension d (mm) Standard Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2 HoIzuru one single-sided 360 Steel 30 Electro-galvanized 75 (PS)E 19.6 - 50   1PC 1 TCS1WK19 32762222 20.91 SGD
Shipped after 2017-12-20
23 2 HoIzuru one single-sided 430 Steel 30 Electro-galvanized 75 (PS)E 25.9 - 50   1PC 1 TCS1WK25 32762231 21.60 SGD
Shipped after 2017-12-20
20 1 HoIzuru three for 620 Steel 120 Electro-galvanized 169 (PS)E 19.6 - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCS31K19 32762195 27.77 SGD
Shipped after 2017-12-22
25 1 HoIzuru three for 705 Steel 120 Electro-galvanized 169 (PS)E 32.3 - 50   1PC 1 TCS31K31 32762213 36.17 SGD
Shipped after 2017-12-18
20 2 HoIzuru two for 485 Steel 80 Electro-galvanized 120 (PS)E 19.6 - 40   1PC 1 TCS22K19 32762161 24.82 SGD
Shipped after 2017-12-20
23 2 HoIzuru two for 555 Steel 80 Electro-galvanized 120 (PS)E 25.9 - 50   1PC 1 TCS22K25 32762177 23.22 SGD
Shipped after 2017-12-18
23 2 HoIzuru one for 430 Steel 30 Electro-galvanized 74 (PS)E 25.9 JIS C 8340 50   1PC 1 TCS12K25 32762116 12.82 SGD
Shipped after 2017-12-18
25 1 HoIzuru one for 395 Steel 30 Electro-galvanized 74 (PS)E 32.3 - 50   1PC 1 TCS11K31 32762091 15.38 SGD
Shipped after 2017-12-18
23 1 HoIzuru three for 695 Steel 120 Electro-galvanized 169 (PS)E 25.9 - 50   1PC 1 TCS31K25 32762204 30.94 SGD
Shipped after 2017-12-18
25 2 HoIzuru one for 450 Steel 30 Electro-galvanized 74 (PS)E 32.3 - 50   1PC 1 TCS12K31 32762125 22.90 SGD
Shipped after 2017-12-20
23 1 HoIzuru two for 520 Steel 80 Electro-galvanized 120 (PS)E 25.9 JIS C 8340 50   1PC 1 TCS21K25 32762143 20.31 SGD
Shipped after 2017-12-18
25 1 HoIzuru two for 535 Steel 80 Electro-galvanized 120 (PS)E 32.3 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCS21K31 32762152 25.82 SGD
Shipped after 2017-12-22
25 2 HoIzuru two for 580 Steel 80 Electro-galvanized 120 (PS)E 32.3 - 50   1PC 1 TCS22K31 32762186 28.54 SGD
Shipped after 2017-12-20
20 1 HoIzuru two for 465 Steel 80 Electro-galvanized 120 (PS)E 19.6 JIS C 8340 40   1PC 1 TCS21K19 32762134 15.98 SGD
Shipped after 2017-12-18
-, -, - - 485, 485, 485 - 80, 80, 80 - 120, 120, 120 (PS)E, (PS)E, (PS)E -, -, - -, -, - 50, 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TCS20K25 68180184 26.72 SGD
Shipped after 2017-12-25
- No Hub 310 Made from steel plate 30 Electro-zinc plating 74 (PS)E - - 40   1PC 1 TCS10K19 32762055 12.02 SGD
Shipped after 2017-12-18
- No Hub 350 Made from steel plate 30 Electro-zinc plating 74 (PS)E - - 50   1PC 1 TCS10K25 32762064 14.83 SGD
Shipped after 2017-12-18
20 For one piece, one-way out 335 Made of steel plate 30 Electro-galvanized 74 (PS)E 19.6 JIS C 8340 40   1PC 1 TCS11K19 32762073 8.87 SGD
Shipped after 2017-12-18
23 For one piece, one-way out 385 Made from steel plate 30 Electro-zinc plating 74 (PS)E 25.9 JIS C 8340 50   1PC 1 TCS11K25 32762082 10.52 SGD
Shipped after 2017-12-18
20 For 1 piece, 2-way out 360 Made from steel plate 30 Electro-zinc plating 74 (PS)E 19.6 JIS C 8340 40   1PC 1 TCS12K19 32762107 10.03 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Where is the wiring from?
3
From Japan
On 2017-05-22 16:28:39
I bought it for SW installation of the interior light. Although the screws will do anything, there is no hole through which the wiring passes. I made a hole with a drill, but at the very least I would like to open up a hole in the back or side to improve work efficiency.
This review is about item#32762055.
I used it for a self-made case of a noise filter.
4
From Japan
On 2016-10-21 19:18:25
Noise filter RSEN series is built-in possibly. We recommend using a soft cable.
This review is about item#32762177.

Related Products