Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Standard Dimension d (mm) Standard Dimension H (mm) Dimensions L (mm) Type Weight (g) Size Dimensions B (mm) Material Surface Processing Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Dimension d (mm) Standard Dimension H (mm) Dimensions L (mm) Type Weight (g) Size Dimensions B (mm) Material Surface Processing Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(PS)E 25.9 JIS C 8330 42 23 LL type 290 E25 40 Steel Electro-galvanized 95   1PC 1 TCULK25 32763026 8.99 SGD
In stock
(PS)E 19.6 JIS C 8330 35 20 LB type 245 E19 33 Steel Electro-galvanized 90   1PC 1 TCUBK19 32763044 6.99 SGD
In stock
(PS)E 25.9 JIS C 8330 42 23 LB type 290 E25 40 Steel Electro-galvanized 95   1PC 1 TCUBK25 32763053 8.99 SGD
In stock
(PS)E 32.3 JIS C 8330 47 25 LB type 370 E31 45 Steel Electro-galvanized 110   1PC 1 TCUBK31 32763062 10.99 SGD
Shipped after 2018-04-24
(PS)E 32.3 JIS C 8330 47 25 LL type 370 E31 45 Steel Electro-galvanized 110   1PC 1 TCULK31 32763035 10.99 SGD
In stock
(PS)E, (PS)E, (PS)E 25.9, 25.9, 25.9 -, -, - 42, 42, 42 22, 22, 22 - 325, 325, 325 25, 25, 25 40, 40, 40 - - 95, 95, 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TCUTK25 68180455 10.99 SGD
Shipped after 2018-04-25
(PS)E, (PS)E, (PS)E 32.3, 32.3, 32.3 -, -, - 47, 47, 47 22, 22, 22 - 420, 420, 420 31, 31, 31 45, 45, 45 - - 110, 110, 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TCUTK31 68180464 12.99 SGD
Shipped after 2018-04-27
(PS)E, (PS)E, (PS)E 19.6, 19.6, 19.6 -, -, - 35, 35, 35 20, 20, 20 - 270, 270, 270 19, 19, 19 33, 33, 33 - - 90, 90, 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TCUTK19 68180446 9.99 SGD
Shipped after 2018-04-25
(PS)E 19.6 JIS C 8330 35 20 LL type 245 E19 33 Made from steel plate Electro-zinc plating 90   1PC 1 TCULK19 32763017 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When there is no vendor
5
From Japan
On 2015-04-21 17:44:56
When there is no vendor, use it instead of normal.
This review is about item#32763044.

Related Products