Buy more than* S$200* and get FREE SHIPPING

Mini Duster

5.00 (1)
Nozzle Diameter
G1/8
Air Outlet
M12x1.0
Fluid
Air
Maximum Working Pressure (MPa)
0.78
...see all
Product Options
ADD TO CART
Nozzle Type Nozzle Diameter (phi mm) Nozzle Length (cm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Type Nozzle Diameter (phi mm) Nozzle Length (cm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Long nozzle - 10 Nozzle / 2 1PC 1 AT-M1B 32757602 -
Discontinued
[x]
Air volume adjustment nozzle 2 - - 1PC 1 AT-M1A 32757593 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2013-11-03 17:58:53
I would like to make as few tools as possible to keep on the circuit so small things were necessary I can also adjust the air so it will not get in the way at all quite good
This review is about item#32757593.

Related Products