Buy more than* S$200* and get FREE SHIPPING

Socket Holder 9.5

3.59 (63)
Clip Number
14
Plug Angle (mm)
9.5
Weight (g)
200
Overall Length (mm)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HOS036PH-38 32757681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 10
3 star 16
2 star 5
1 star 8
Review Rating: 3.59
63 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-11-04 12:29:55
The price is easy, but there is no problem with the product. The interior of the tool box has cleared up.
This review is about item#32757681.
Organizing tools
5
From Japan
On 2017-08-18 16:26:14
Because the compact and unbalanced toolboxes are clean, the necessary sizes are found immediately.
This review is about item#32757681.
various
3
From Japan
On 2017-05-22 20:07:48
Long time ago. The tool box is incomplete. Since there are many coma, it is necessary to remove a few and a big socket is not attached. Is not it better than less?
This review is about item#32757681.
Motorcycle maintenance
3
From Japan
On 2017-04-24 14:39:57
Things are good, but it is a little too long. I would like a little short product
This review is about item#32757681.
To store the socket
5
From Japan
On 2017-04-20 17:52:48
I bought it for storage of the socket purchased with roses. The price is satisfactory, but if it is attached with a socket size sticker or the like, it will be easier to use. It is convenient to fix in a tool box or maintenance if a magnet is attached.
This review is about item#32757681.
socket
4
From Japan
On 2017-04-17 19:49:49
I thought it was long, but when I was all filled I thought that Maa was like this.
This review is about item#32757681.
Maintenance
4
From Japan
On 2017-04-06 20:51:27
I think that it will be such a comment about goods Cospa good.
This review is about item#32757681.
Used to organize tools
4
From Japan
On 2017-02-21 21:01:54
Although it is convenient and good goods, the total length is too long to fit in the tool box. I expect improvement to the size to be included in the standard tool box. The number of storages is enough for 14 frames, but the only thing I felt a little unhappy was that it was too long.
This review is about item#32757681.
Organize sockets
3
From Japan
On 2017-02-06 10:08:31
I did not check the size well, so I was surprised at the actual thing. I will cut unnecessary places and use it.
This review is about item#32757681.
To the maintenance of the car
3
From Japan
On 2016-06-09 21:40:49
It was unexpectedly big ...
This review is about item#32757681.

Related Products