Buy more than* S$200* and get FREE SHIPPING

Socket Holder 12.7

4.24 (33)
Clip Number
14
Plug Angle (mm)
12.7
Weight (g)
230
Overall Length (mm)
500
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HOS036PH-12 32757697 8.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 8
3 star 5
2 star 1
1 star 1
Review Rating: 4.24
33 Customer Reviews
The reviews are automatic translation.
Remove the handle ,,,
4
From Japan
On 2017-06-18 13:36:07
Is it okay with this price? It is done well. In case of 1/2, 14 clips are many with the handle attached. There are two ways to deal with it. Remove the steering wheel, cut through the blocked side of the removed handle, move to the bent part and hit with a hammer to make it almost straight without hurting the plating. This will make exactly 14 pieces even for millimeter size or inch size. Another way is to change the clips alternately with the back and front while leaving the handle as it is, but those who stuck to the back are somewhat loose, but they will line up beautifully like grapes. In this case, it is better to attach a bolt nut to the hole at the end of the rail so that the clip does not come off, because it will face down when holding the handle to get weight. In addition, although it is about the length of the rail, since it is about 17.5 inches 445 mm, it is the size to fit in most tool boxes, so it is better not to be any longer longer. Snap on cheap one roll cab KRA drawer and it was just in the vertical size. The making of clip is also wonderful, feeling of size and spring of friction ball is also good. It is faster for those who want long rails. It may be good to go to the ironworks and to do sparring with shearing.
This review is about item#32757697.
To organize socket of business tool box
5
From Japan
On 2017-05-13 11:38:52
Even though there are socket holders of various shapes from each company, this is Atari! It is difficult to get rusted with a metal holder, or it is hard for resin to bite ... This is quite a good shape locking with a ball! Handle? Take it straight and bend it with your hands, it will be a long rail, it was good to start with.
This review is about item#32757697.
Tool storage
5
From Japan
On 2017-03-20 17:58:42
I always bought it, but this time it was good that the socket is easy to insert.
This review is about item#32757697.
12.7 There are so many deck coma so at the same length as 9.5 the pedestal is not long enough to remain
4
From Japan
On 2017-02-24 23:49:04
Considering the storage and carrying, I think that the same length as for 9.5 is convenient, but because there is a demand of 12.7 only for deck coma, the rail wants a length of 9.5 times. too short. Usability is 9.5, 12.7 desorption is easy and excellent item though it is good
This review is about item#32757697.
Machine maintenance
3
From Japan
On 2016-11-29 21:08:42
12.7 Since we have considerable weight when we put all the sockets together, we use the holder fixed to the wall. I remove the hand, flatten it and fix it with screws.
This review is about item#32757697.
Motorcycles and car maintenance
5
From Japan
On 2016-08-03 21:11:08
I am satisfied with the price, I use the hand portion flat.
This review is about item#32757697.
Organize tool box
5
From Japan
On 2016-03-07 17:19:51
One piece was packed in cardboard of the size of the orange box place (laugh) It became a feeling of sorry somewhat (lol)
This review is about item#32757697.
Storage of frames
3
From Japan
On 2015-11-25 20:48:49
The holder is easily detached from the beginning. I do not need parts of possession. Because it gets in the way in the tool box, I folded it.
This review is about item#32757697.
When organizing the box
2
From Japan
On 2015-11-19 11:13:22
It is slightly loose. It is a price
This review is about item#32757697.
Impact socket storage
4
From Japan
On 2015-08-16 16:52:05
First of all, the price is cheap. But because the part to be fit is a little hard, I think that it is easy to store it if you can make it a little smaller. Because it is short and its length is short, it is not long enough to align it from 14 mm. I buy it because it is cheap.
This review is about item#32757697.

Related Products