Buy more than* S$200* and get FREE SHIPPING

90 Degrees Elbow Stainless Steel Screw Joint

5.00 (2)
Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 50 57 2 Stainless steel (SUS304) 1PC 1 L 32763787 40.99 SGD
In stock
Correspondence 100 96 4 Stainless steel (SUS304) 1PC 1 L 32763814 259.99 SGD
Shipped after 2018-04-27
Correspondence 8 19 41643 Stainless steel (SUS304) 1PC 1 L 32763717 5.99 SGD
In stock
Correspondence 6 17 1/8 Stainless steel (SUS304) 1PC 1 L 32763701 5.99 SGD
In stock
Correspondence 65 69 2.5 Stainless steel (SUS304) 1PC 1 L 32763796 89.99 SGD
Shipped after 2018-04-27
Correspondence 32 46 1.25 Stainless steel (SUS304) 1PC 1 L 32763762 22.99 SGD
In stock
Correspondence 80 78 3 Stainless steel (SUS304) 1PC 1 L 32763805 139.99 SGD
Shipped after 2018-04-27
Supports 10 23 3/8 SUS304 1PC 1 L 32763726 5.99 SGD
In stock
Supports 15 27 1/2 SUS304 1PC 1 L 32763735 6.99 SGD
In stock
Supports 20 32 3/4 SUS304 1PC 1 L 32763744 9.99 SGD
In stock
Supports 25 38 1 SUS304 1PC 1 L 32763753 13.99 SGD
In stock
support 40 48 1-1/2 SUS304 1PC 1 L 32763771 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-12-09 19:59:29
I used it for the visible part, but the finish is good and it is good.
This review is about item#32763717.
Machine part assembly
5
From Japan
On 2015-02-16 09:50:09
It is easy to order, shipping arrangements are also agile and very satisfied.
This review is about item#32763726.

Related Products