Buy more than* S$200* and get FREE SHIPPING

Street Elbow Stainless Steel Screw Joint

3.00 (2)
Nominal Pressure
10K
Screw Type
PT screw
...see all
Product Options
ADD TO CART
Material RoHS Directive Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material RoHS Directive Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS304) Correspondence 68 40 48 1.5 1PC 1 SL 32764137 50.60 SGD
In stock
Stainless steel (SUS304) Correspondence 62 32 45 1.25 1PC 1 SL 32764121 39.02 SGD
In stock
Stainless steel (SUS304) Correspondence 85 65 69 2.5 1PC 1 SL 32764155 189.90 SGD
Shipped after 2017-06-05
Stainless steel (SUS304) Correspondence 98 80 78 3 1PC 1 SL 32764164 239.90 SGD
Shipped after 2017-06-05
Stainless steel (SUS304) Correspondence 79 50 57 2 1PC 1 SL 32764146 72.55 SGD
Shipped after 2017-06-05
Stainless steel (SUS304) Correspondence 26 6 17 41647 1PC 1 SL 32764067 10.87 SGD
In stock
SUS304 support 30 8 19 1/4 1PC 1 SL 32764076 11.01 SGD
In stock
SUS304 Supports 35 10 23 3/8 1PC 1 SL 32764085 11.23 SGD
In stock
SUS304 Supports 40 15 27 1/2 1PC 1 SL 32764094 15.47 SGD
In stock
SUS304 Supports 47 20 32 3/4 1PC 1 SL 32764103 19.94 SGD
In stock
SUS304 Supports 54 25 38 1 1PC 1 SL 32764112 27.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Requests from customers
3
From Japan
On 2015-06-08 14:35:30
Making could be a good thing.
This review is about item#32764085.
Used for mounting well pump
3
From Japan
On 2014-07-09 15:02:16
It is more convenient than HI piping
This review is about item#32764112.

Related Products