Buy more than* S$200* and get FREE SHIPPING

Connector Stainless Steel Screw Joint

Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 15 26 2014/01/02 21 Stainless steel (SUS304) 1PC 1 C 32764566 5.99 SGD
In stock
Correspondence 40 57.5 1.5 30 Stainless steel (SUS304) 1PC 1 C 32764602 14.99 SGD
In stock
Correspondence 32 51 1.25 30 Stainless steel (SUS304) 1PC 1 C 32764593 14.99 SGD
Shipped after 2018-01-26
Correspondence 65 88.5 2.5 42 Stainless steel (SUS304) 1PC 1 C 32764627 48.99 SGD
Shipped after 2018-01-25
Correspondence 20 34 3/4 23 Stainless steel (SUS304) 1PC 1 C 32764575 9.99 SGD
Shipped after 2018-01-26
Correspondence - 22 3/8 17 Stainless steel (SUS304) 1PC 1 C 32764557 6.99 SGD
Shipped after 2018-01-26
Correspondence 6 14 1/8 12.5 Stainless steel (SUS304) 1PC 1 C 32764532 3.99 SGD
Shipped after 2018-01-26
Correspondence 25 41 1 27 Stainless steel (SUS304) 1PC 1 C 32764584 9.99 SGD
In stock
Correspondence 8 18 1/4 16 Stainless steel (SUS304) 1PC 1 C 32764541 6.99 SGD
Shipped after 2018-01-26
Correspondence 80 102 3 44 Stainless steel (SUS304) 1PC 1 C 32764636 58.99 SGD
Shipped after 2018-01-25
Correspondence 100 130 4 52 Stainless steel (SUS304) 1PC 1 C 32764645 119.99 SGD
Shipped after 2018-01-25
support 50 70 2 35 SUS304 1PC 1 C 32764611 20.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products